Shop All Counter Height Stools
Monarch Specialties
Bar Stool, Set Of 2, Counter Height, Kitchen, Metal, Fabric, Grey, Chrome, Contemporary, Modern
Mfr # I 2298
Zoro # G500670946
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 13.5 lbs.
- For Use With Indoors, Residential
- Color Grey
- Includes Installation hardware, assembly instructions
- Capacity 330 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2298
- Zoro # G500670946
- UPC # 680796012366
- Country of Origin China
- Category Counter Height Stools
Dimensions
Width | 20.5 |
Length | 20.5 |
Height | 29.75 |
Details
Weight | 13.5 lbs. |
For Use With | Indoors, Residential |
Color | Grey |
Includes | Installation hardware, assembly instructions |
Capacity | 330 lbs. |
Material | Foam,Mdf, Metal,Polyester |
Description
With simple lines and contemporary styling, this set of 2 counter height bar stools will transform your dining and entertainment area. The soft and smooth cushioned grey fabric seat with a low profile curved back gives a sleek modern look to a room. The sturdy chrome metal base with a convenient foot rest makes it easy and comfortable to hang around whether you are entertaining, jamming out a new tune with friends, or simply dining at the breakfast counter. This is the perfect seating for an open loft, condo, or small eat-in spaces.. Set of 2 counter height bar stools. Upholstered in a soft textured grey fabric. Sleek chrome metal legs with foot rest for stable support. Modern design with thick cushioned low profile back. Easy to assemble, no special tools required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Latch Body Without Cylinder Lock (10058L05021)
- ZIPPO Barber Street Orange Bergamot Odor Masking Candle (71001)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Masonite Board Gray (6218H)
- BOSS Reception Desk, 42" W, Driftwood Base, Driftwood Frame, Laminate Frame, Laminate Base, Driftwood (N180-DW)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Counter Height, Kitchen, Metal, Pu Leather Look, White, Chrome, Contemporary (I 2296)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Bar Height, Saddle Seat, Wood, Pu Leather Look, Black, Brown, Transitional (I 1260)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Counter Height, Saddle Seat, Kitchen, Wood, Pu Leather Look, White, Grey (I 1263)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Dark Brown, PK2 (2-ET-ER18345-24-DB-GG)
- INTERNATIONAL CONCEPTS X-Back Counter Height Stool, 24" Seat Height, Black (S46-6132)
- SAFAVIEH 18 x 14 x 14 in. Imperial Vine Garden Stool, Antique White (ACS4539A)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Graph Chalice Seat (82025PW019)
- Monarch Specialties Counter Height Stools