Shop All End Tables
Monarch Specialties
Accent Table - White Night Stand With Storage
Mfr # I 2137
Zoro # G200671243
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14
- Length 17.25
- Height 24.25
- Weight 18 lbs.
- Material Particle Board,Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2137
- Zoro # G200671243
- UPC # 680796001049
- Country of Origin Malaysia
- Category End Tables
Dimensions
Width | 14 |
Length | 17.25 |
Height | 24.25 |
Details
Weight | 18 lbs. |
Material | Particle Board,Laminate |
Capacity | 27 lbs. |
Includes | Installation hardware, assembly instructions |
Color | White |
For Use With | Indoors, Residential |
Description
Bring a contemporary design to your living space with this stylish white night stand that can also be placed beside the couch as an end table or accent table. In a compact format and made of durable composite wood, it has ample surface space for a few decorations, books or a laptop/tablet thanks to an open shelf and closed cabinet with a beautiful square silver knob. Make your small home, apartment or condo feel nice and homey and draw some attention to your elegant new side table.. Displaying a modern and simplistic feel simultaneously, this night stand / bedside table can also easily act as your end table or accent table. Finished in a beautiful white for a bright tone that will draw attention to your stylish living room, bedroom, family room, or den. This practical side table features durable composite wood and ample surface space thanks to an interior open shelf and closed cabinet with an elegant square silver knob. Sturdy square legs ensure stability; floor protectors included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" X 60" X 19" to 29", Fusion Maple (A3060-REC-16)
- LEARNING RESOURCES 20-Second Handwashing Timer, 2PK (4361)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C8C125BlkVinyl)
- BOSS Leather Executive Chair, Loop, Black (B8106)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top Night Stand With Storage (I 2134)
- MONARCH SPECIALTIES Accent Table - 24"H / Dark Taupe (I 2095)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3044)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 3634)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2858)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Contemporary, Modern (I 3388)
- ADAMS Big Easy Teal Square Resin Side Table (8090-94-3932)
- Monarch Specialties End Tables