Shop All End Tables
Monarch Specialties
Accent Table - White Bentwood With Tempered Glass
Mfr # I 3017
Zoro # G500671349
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.75
- Length 17.75
- Height 24
- Weight 13 lbs.
- For Use With Indoors, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3017
- Zoro # G500671349
- UPC # 21032286255
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 17.75 |
Length | 17.75 |
Height | 24 |
Details
Weight | 13 lbs. |
For Use With | Indoors, Residential |
Color | White |
Includes | Installation hardware, assembly instructions |
Capacity | 22 lbs. |
Material | MDF,Glass, Laminate, Particle Board, Tempered Glass |
Description
This contemporary style white bentwood accent table is a convenient solution for placing snacks or drinks near your sofa or chair. A circular white base and stand offer sturdy support, while the 1/2 inch thick clear round tempered glass top has plenty of surface space for putting a cup of tea, snacks, or a tablet. This snack table is also ergonomically designed to gently curve forward so your drinks are within easy reach! Functional and stylish, this accent table is a must-have for any living room, family room, den, or office space. Easy to assemble and clean.. Contemporary style. Circular smooth white base with a curved arm offers sturdy support. Thick tempered glass top has plenty of surface space for drinks, snacks, or tablet. Practical accent table for a living room, family room, den, office, or bedroom.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 3 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H693.L.Q)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Vinyl/Metal (493P17)
- VERSARE Pre-Configured Hush Panel Electric Cubicle (L Shape) 6' x 4' w/ Window Slate Fabric (1859415)
- FECHOMETAL USA Bolt Clamp And 1.1/4X0.044X48" Stainless Steel 201 Strap, PK5 (SPAFTA9211122N)
- MONARCH SPECIALTIES Accent Table - Glossy White / Chrome Metal (I 3056)
- MONARCH SPECIALTIES Accent Table - 24"H / Brown Reclaimed Wood / Black Metal (I 3450)
- MONARCH SPECIALTIES Accent Table - 24"H / Grey / Chrome Metal (I 3474)
- MONARCH SPECIALTIES Accent Table - Dark Taupe With Chrome Metal (I 3253)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2852)
- MONARCH SPECIALTIES Accent Table - Grey Reclaimed Wood-Look / Black Metal (I 3404)
- VINTIQUEWISE 12 W, 12 L, 28 H (QI003974.3)
- Monarch Specialties End Tables