Shop All End Tables
Monarch Specialties
Accent Table - Stardust Brown Metal With Tempered Glass
Mfr # I 3308
Zoro # G100671374
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5
- Length 18.25
- Height 22
- Material Metal,Tempered Glass
- Capacity 11 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3308
- Zoro # G100671374
- UPC # 21032257576
- Country of Origin China
- Category End Tables
Dimensions
Width | 11.5 |
Length | 18.25 |
Height | 22 |
Details
Material | Metal,Tempered Glass |
Capacity | 11 lbs. |
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Weight | 11 lbs. |
Color | Brown |
Description
Trust the transitional style of this practical side table to meet your decor needs. Featuring a clear tempered glass table top and sturdy stardust brown metal frame, this versatile piece can be used as an accent table in the living room, or a cocktail table during happy hour with friends. The end table will be the center of attention for everyone in your small home, apartment or condo and includes a bottom rack for magazines or books.. Transitional style stardust brown metal finish for versatile use as an accent table or cocktail table . Clear tempered glass surface features ample space for drinks or decorative items . Sturdy metal magazine rack for books and magazines . This metal end table makes a statement in a living room, family room, office or bedroom .
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO The Venice Etagere Display Pedestal (DY1612)
- BAXTON STUDIO Idina Walnut Brown and Grey Finished Wood 2-Door Shoe Cabinet (173-10907)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x60" (FR1215219ER)
- TAYLOR PRECISION PRODUCTS 14-In. Wine Time Poly Resin Clock and Thermometer with Bonus Corkscrew (5253897)
- MONARCH SPECIALTIES Accent Table - Grey Reclaimed Wood-Look / Black / Drawer (I 3407)
- MONARCH SPECIALTIES Accent Table - Dark Taupe With Chrome Metal (I 3253)
- MONARCH SPECIALTIES Accent Table - 42"L / Espresso / Black Hall Console (I 3517)
- MONARCH SPECIALTIES Accent Table - 48"L / Glossy White / Chrome Metal (I 3266)
- MONARCH SPECIALTIES Accent Table - 22"Dia / Black With Tempered Glass (I 2140)
- MONARCH SPECIALTIES Accent Table - Glossy White / Chrome Metal (I 3056)
- BASICWISE 13 W, 22 L, 23 H (QI004200.WT)
- Monarch Specialties End Tables