Shop All End Tables
Monarch Specialties
Accent Table - Silver Metal With Tempered Glass
Mfr # I 3090
Zoro # G700671156
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.75
- Length 12
- Height 24
- Weight 8 lbs.
- For Use With Indoors, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3090
- Zoro # G700671156
- UPC # 680796012618
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.75 |
Length | 12 |
Height | 24 |
Details
Weight | 8 lbs. |
Color | Silver |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Material | Metal,Tempered Glass |
Capacity | 22 lbs. |
Description
Add a touch of flair and a unique twist to your contemporary space with this sleek side accent table with a lean z-shaped metal base. The sophisticated silver finish with a clear tempered glass surface has space to place your tablet, a book, drink or snacks. Multi-functional to use as an end table or as an extra serving table when entertaining or watching TV. You will want this accent table for every room! Assembly is required. . Sturdy metal frame with a unique z-shaped base. Clear tempered glass table top for drinks, snacks, tablet. Contemporary design in a sleek silver finish. Versatile to use as a side/end table or snack table for entertaining.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99871-52)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Tranquil Blue, 4PK (1236)
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" (661AH-HC)
- HASTINGS HOME Hastings Home Nautical Americana Quilt Set-Twin XL (642475GNU)
- MONARCH SPECIALTIES Accent Table - Brown Reclaimed-Look / Black Metal (I 3602)
- MONARCH SPECIALTIES Accent Table - 24"H / Beige Marble / Gold Metal (I 3463)
- MONARCH SPECIALTIES Accent Table - Hammered Black Metal With Tempered Glass (I 3332)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top Night Stand With Storage (I 2134)
- MONARCH SPECIALTIES Accent Table - 23"H / Espresso / Black Metal (I 3593)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso / Gold Metal (I 3476)
- UNIQUEWISE 12 W, 12 L, 27 H, Metal Top, Gold (QI004543)
- Monarch Specialties End Tables