Shop All End Tables
Monarch Specialties
Accent Table, Side, End, Narrow, Small, 2 Tier, Living Room, Bedroom, White Laminate, White Metal
Mfr # I 2079
Zoro # G410034708
product price: $37.89
/ea
$37.89
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
- Brand Monarch Specialties
- MFR # I 2079
- Zoro # G410034708
- UPC # 680796079680
- Country of Origin China
- Category End Tables
Description
This 2-tier accent table features an open metal shelf that is both functional and decorative. Use the black metal storage shelf to hold unbreakable items, like a folded blanket or a plant in a plastic pot, or keep it empty to show off its X-shape design, connected by a square. The rectangular tabletop in an alluring white finish offers a generous surface for placing a small table lamp and resting a cup of coffee or a mobile device. Round white metal legs have a delicate look but offer stability. Finished on all sides, this versatile end table with storage can be positioned in narrow or wide spaces as desired in a living room or bedroom.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
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
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- LORELL Leather Executive Chair, 18-1/4" to 21-3/4", Padded Arms, Black (LLR63286)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool (CH-61200-24-SIL-GG)
- KETCHAM 16" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (177-SM)
- MONARCH SPECIALTIES Accent Table - 24"H / Glossy White / Chrome Metal (I 3262)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2445)
- MONARCH SPECIALTIES Accent Table - Brown Reclaimed-Look / Black Metal (I 3602)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 3634)
- MONARCH SPECIALTIES Accent Table - 22"H / White / Silver Metal (I 2077)
- MONARCH SPECIALTIES 11.5 W, 32 H, Particle Board, Hollow-Core, Laminate, Mdf Top, Black (I 2414)
- MONARCH SPECIALTIES Accent Table, Drum, Side, End, Nightstand, Lamp, Living Room, Bedroom, Gold Metal, Contemporary (I 3900)
- Monarch Specialties End Tables