Shop All End Tables
Monarch Specialties
Accent Table - Grey With Chrome Metal
Mfr # I 3187
Zoro # G600671447
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.25
- Length 10.25
- Height 25
- Material MDF,Metal
- Capacity 22 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3187
- Zoro # G600671447
- UPC # 680796013349
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 18.25 |
Length | 10.25 |
Height | 25 |
Details
Material | MDF,Metal |
Capacity | 22 lbs. |
Weight | 8 lbs. |
Includes | Installation hardware, assembly instructions |
Color | Grey |
For Use With | Indoors, Residential |
Description
If you need a versatile and high functioning furniture piece, look no further than this contemporary style accent table. The spacious rectangular table top made from quality MDF material has a chic laminated grey surface supported by chrome metal legs that showcase intersecting circles in a stylish design. Slip the sturdy chrome metal base under a sofa or arm chair and use it to put down your drinks and snacks or as a convenient place for your tablet or laptop within reach. You can also set it on the side as a handy end table next to a sofa, armchair, or a bed. Easy to move from room to room, you'll end up buying more than one! Assembly is required.. Spacious thick rectangular top in a sophisticated grey finish. Stylish chrome metal supports for a classic contemporary look. Versatile to use as a snack table or as an end table. Base easily slips under a sofa or armchair to keep everything within reach (.75 inches high).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Saint Francis, Patron Saint of Animals Art Glass (GM1203)
- AMERICAN LOUVER/PLASTICADE American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 2 Pack (TC-24-2448-2PK)
- LESRO Lenox Steel End Table, Chelsea Mahogany (LS0620)
- KENNEY MFG Kenney Layla 1" Value Decorative Window Curtain Rod, 30-84", Black (KN87002V1NP)
- MONARCH SPECIALTIES Accent Table, Drum, Side, End, Nightstand, Lamp, Living Room, Bedroom, Gold Metal, Contemporary (I 3900)
- MONARCH SPECIALTIES Accent Table - Hammered Black Metal With Tempered Glass (I 3332)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, White Laminate, White (I 3279)
- MONARCH SPECIALTIES Accent Table - White / Chrome Metal With A Magazine Rack (I 3034)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Black Metal Hall Console (I 3582)
- MONARCH SPECIALTIES Accent Table - Espresso (I 2486)
- FLASH FURNITURE Glass End Table, Cumberland Rustic (NAN-JN-28102E-GG)
- Monarch Specialties End Tables