Shop All End Tables
Monarch Specialties
Accent Table - Grey Reclaimed Wood-Look / Black Metal
Mfr # I 3404
Zoro # G400671326
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.25
- Length 10.25
- Height 25.25
- Includes Installation hardware, assembly instructions
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 3404
- Zoro # G400671326
- UPC # 680796016623
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 18.25 |
Length | 10.25 |
Height | 25.25 |
Details
Includes | Installation hardware, assembly instructions |
Color | Grey |
Material | Particle Board,Laminate, Metal |
For Use With | Indoors, Residential |
Capacity | 22 lbs. |
Weight | 9 lbs. |
Description
For a brilliant home upgrade, this grey reclaimed wood look C shape side table does the trick. Supported by an elegant black metal base, the end table is made for anything from snacks and drinks to your laptop, tablet and even decorative accents that complement the rest of your decor. Bringing a rustic touch to your small home, condo or apartment, this C table slides nicely under the couch or bed. Study session? Favorite movie? Quiet reading time? This side table handles all of the above.. Bring a reclaimed wood look tone to your living room, office space, family room or den with this stylish grey / black metal C end table. Use it conveniently as a snack table or sofa side table. With a trendy rustic wood-like texture, this C shape side table slips easily under your sofa, chair or bed and sits slightly off the ground to prevent damage to your floor. Solid black metal base delivers optimal stability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Knee Chair, Fabric, 22" to 25" Height, No Arms, Gray (KCW773)
- ACURITE LED Digital Clock W/ Auto Dimming Brightness, 10" (75112M)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- BIGGIES SCENES Window Well Scenes-Mountain, 100 in wide x 60 in high (BG-WW-MTN-100)
- MONARCH SPECIALTIES Accent Table, Drum, Side, End, Nightstand, Lamp, Living Room, Bedroom, Gold Metal, Contemporary (I 3927)
- MONARCH SPECIALTIES Accent Table - 23"H / Brown Reclaimed-Look / Black Metal (I 3583)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Black, Contemporary (I 2863)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso / Gold Metal (I 3476)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Glossy White, Chrome (I 3636)
- MONARCH SPECIALTIES Accent Table, Side, End, Narrow, Small, 2 Tier, Living Room, Bedroom, White Laminate, White Metal (I 2079)
- HASTINGS HOME 14 W, 17.25 L, 23.75 H (841562HDE)
- Monarch Specialties End Tables