Shop All End Tables
Monarch Specialties
Accent Table - Grey Reclaimed Wood-Look / Black / Drawer
Mfr # I 3407
Zoro # G900671390
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.25
- Length 15.75
- Height 24.5
- Material Laminate, Particle Board,Metal
- Includes Installation hardware, assembly instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3407
- Zoro # G900671390
- UPC # 680796016654
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 10.25 |
Length | 15.75 |
Height | 24.5 |
Details
Material | Laminate, Particle Board,Metal |
Includes | Installation hardware, assembly instructions |
Color | Grey |
Weight | 11 lbs. |
Capacity | 22 lbs. |
For Use With | Indoors, Residential |
Description
With a whole lot of classiness, this industrial C shape side and end table also comes with all the practicality you need. An ideal fit alongside your sofa or bed, the accent table is perfect for your small home, apartment or condo and will surely bring more jazz to your movie night, study session or quiet time. Featuring a trending grey reclaimed wood look, the sturdy black metal base sits slightly off the ground to prevent damage to your floor. Don't forget a convenient storage drawer for any living room accessories such as remotes, coasters, magazines or more. Make this your new favorite living room piece.. Boasting spiffy styling, its sturdy black metal base is as elegant as it gets. Thick panel rustic wood look finish in grey brings a traditional touch to the contemporary design of this C table. Snack table during your favorite movie or simply an accent table to dress up your living room decor. Includes storage drawer for remotes, coasters or other accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Umbrella Bags, PK100 (UB100)
- LORELL Slip Over Floor SaversVinylGray, PK8 (LLR49317)
- BEVCO Task Chairs, 21 in to 28-1/2 in Height, Navy Blue (V830SHC)
- OIF Executive Chair, Leather, 20-1/4" Height, Fixed Arms, Black (LB4219)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 3634)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2857)
- MONARCH SPECIALTIES Accent Table - Brown Reclaimed Wood-Look / Black Metal (I 3403)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 2081)
- MONARCH SPECIALTIES Accent Table - 24"H / Dark Taupe (I 2095)
- MONARCH SPECIALTIES Accent Table - 23"H / Espresso / Black Metal (I 3593)
- BAXTON STUDIO Hallan Classic Whitewashed Oak Brown Finished Wood 3-Drawer Console Table (176-11075-Zoro)
- Monarch Specialties End Tables