Shop All End Tables
Monarch Specialties
Accent Table - Grey
Mfr # I 3118
Zoro # G100671091
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75
- Length 23.75
- Height 22
- For Use With Indoors, Residential
- Includes Installation hardware, assembly instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3118
- Zoro # G100671091
- UPC # 878218006264
- Country of Origin Malaysia
- Category End Tables
Dimensions
Width | 11.75 |
Length | 23.75 |
Height | 22 |
Details
For Use With | Indoors, Residential |
Color | Grey |
Includes | Installation hardware, assembly instructions |
Weight | 16 lbs. |
Material | Particle Board,Laminate |
Capacity | 33 lbs. |
Description
Warm up your living space with this practical end table that is sure to fit nicely with any type of decor you may have in your living room, bedroom or office. With a two-tier design, this accent table features plenty of surface space for your favorite cup of tea, a flower pot and some books, right beside your reading spot on the couch or as your bedside table. Looking for a bit of a rustic, yet elegant vibe? Then this table is the one for you with a transitional grey wood look texture finished on all sides for a sturdy table that fills all the checkboxes. . This rectangular accent table presents a fashionable wood look texture in grey. Ideal in your living room, family room, bedroom, office or den, the end table could not be more versatile; use it as a lamp table or bedside table. Thick panel on all sides; a sturdy construction to handle any decorations you want. This side table features a two-tier design for ample surface space on top and on the lower shelf.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- TRADEMARK FINE ART Anthony Casay 'Surfer Over Water' Canvas Art, 24x32 (ALI20258-C2432GG)
- FECHOMETAL USA Bolt Clamp And 1.1/4X0.044X48" Stainless Steel 201 Strap, PK5 (SPAFTA9211122N)
- ADIROFFICE Chair and Table Combo Cart (ADI690-01)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top (I 3134)
- MONARCH SPECIALTIES Accent Table - Espresso (I 3119)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, Black Laminate, Black Metal (I 3278)
- MONARCH SPECIALTIES 47.25 W, 32 H, Mdf, Hollow-Core, Laminate, Metal, Particle Board Top, Brown (I 2851)
- MONARCH SPECIALTIES Accent Table - Dark Taupe With Chrome Metal (I 3186)
- MONARCH SPECIALTIES Accent Table - 32"H / White (I 2479)
- MONARCH SPECIALTIES Accent Table - 24"H / Grey / Chrome Metal (I 3474)
- Monarch Specialties End Tables