Shop All End Tables
Monarch Specialties
Accent Table - Grey Cement With Chrome Metal
Mfr # I 3372
Zoro # G300671488
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.25
- Length 10.25
- Height 25.25
- Weight 9 lbs.
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3372
- Zoro # G300671488
- UPC # 680796000141
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 18.25 |
Length | 10.25 |
Height | 25.25 |
Details
Weight | 9 lbs. |
Color | Grey |
For Use With | Indoors, Residential |
Capacity | 22 lbs. |
Includes | Installation hardware, assembly instructions |
Material | Particle Board,Laminate, Metal |
Description
For a brilliant home upgrade, this cement look C shape side table does the trick. Supported by an elegant chrome metal base, the end table is made for anything from snacks and drinks to your laptop, tablet and even decorative accents that complement the rest of your decor. Bringing a modern touch to your small home, condo or apartment, this C table slides nicely under the couch or bed. Study session? Favorite movie? Quiet reading time? This side table handles all of the above.. Bring a modern tone to your living room, office space, family room or den with this stylish grey / chrome metal C end table. Use it conveniently as a snack table or sofa side table. With a trendy cement textured surface, this C shape side table slips easily under your sofa, chair or bed and sits slightly off the ground to prevent damage to your floor. Solid chrome metal base delivers optimal stability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Dolly For Series 9000 Chairs (DY-9000)
- MEDLINE Pillowcases, Poly Tissue, Disposable, 100/BX, White, PK100 (MIINON24345)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- HON Chair, Exec, Leather, By (2091SR69T)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Storage, Living Room, Bedroom, Walnut Laminate (I 2144)
- MONARCH SPECIALTIES Accent Table - 44"L / Glossy White / Tempered Glass (I 3288)
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe Hall Console (I 2791)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Contemporary, Modern (I 3386)
- MONARCH SPECIALTIES Accent Table - Grey (I 3118)
- MONARCH SPECIALTIES Accent Table - White / White Metal With A Drawer (I 3601)
- MONARCH SPECIALTIES Accent Table - 48"L / Cement-Look Hall Console (I 2436)
- Monarch Specialties End Tables