Shop All End Tables
Monarch Specialties
Accent Table - Grey Cement With Chrome Metal
Mfr # I 3185
Zoro # G300671211
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.25
- Length 10.25
- Height 25
- Capacity 22 lbs.
- Weight 8 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3185
- Zoro # G300671211
- UPC # 680796013325
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 18.25 |
Length | 10.25 |
Height | 25 |
Details
Capacity | 22 lbs. |
Weight | 8 lbs. |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Material | MDF,Metal |
Color | Grey |
Description
If you need a versatile and high functioning furniture piece, look no further than this contemporary style accent table. The spacious rectangular table top made from quality MDF material has a chic laminated grey cement-look surface supported by chrome metal legs that showcase intersecting circles in a stylish design. Slip the sturdy chrome metal base under a sofa or arm chair and use it to put down your drinks and snacks or as a convenient place for your tablet or laptop within reach. You can also set it on the side as a handy end table next to a sofa, armchair, or a bed. Easy to move from room to room, you'll end up buying more than one! Assembly is required.. Spacious thick rectangular top in a modern grey cement-look finish. Stylish chrome metal supports for a classic contemporary look. Versatile to use as a snack table or as an end table. Base easily slips under a sofa or armchair to keep everything within reach (.75 inches high).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Tan (400-75)
- ZORO SELECT Drop/Lift Mobile Plan Center fits 24" to 42" Clamps (4KH75)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-096-15)
- BOSS Vinyl Task Chair, Armless, Black (B9090-CS)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Storage, Living Room, Bedroom, Walnut Laminate (I 2144)
- MONARCH SPECIALTIES Accent Table - Brown Reclaimed-Look / Black Metal (I 3602)
- MONARCH SPECIALTIES Accent Table - 23"H / Brown Reclaimed-Look / Black Metal (I 3583)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, Black Laminate, Black Metal (I 3278)
- MONARCH SPECIALTIES Accent Table - Glossy Grey With Chrome Metal (I 3030)
- INTERNATIONAL CONCEPTS 21 W, 21 L, 30 H (OT-91)
- Monarch Specialties End Tables