Shop All End Tables
This Product is Discontinued
Monarch Specialties
Accent Table - Glossy Black With Chrome Metal (Discontinued)
Mfr # I 3018
Zoro # G000671405
This Product is Discontinued
Key Features
- Width 18.25
- Length 10.25
- Height 25.25
- Color Black
- For Use With Indoors, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3018
- Zoro # G000671405
- UPC # 21032286453
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 18.25 |
Length | 10.25 |
Height | 25.25 |
Details
Color | Black |
For Use With | Indoors, Residential |
Weight | 9 lbs. |
Capacity | 22 lbs. |
Material | Particle Board,Laminate, Metal |
Includes | Installation hardware, assembly instructions |
Description
For a brilliant home upgrade, this glossy black C shape side table does the trick. Supported by an elegant chrome metal base, the end table is made for anything from snacks and drinks to your laptop, tablet and even decorative accents that complement the rest of your decor. Bringing a modern touch to your small home, condo or apartment, this C table slides nicely under the couch or bed. Study session? Favorite movie? Quiet reading time? This side table handles all of the above.. Elevate the modern tone of your living room, office space, family room or den with this stylish glossy black and chrome metal C end table. Use it conveniently as a snack table or sofa side table. This C shape side table slips easily under your sofa, chair or bed and sits slightly off the ground to prevent damage to your floor. Solid chrome metal base delivers optimal stability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.