Shop All End Tables
This Product is Discontinued
Monarch Specialties
Accent Table - Espresso / Marble Top (Discontinued)
Mfr # I 3114
Zoro # G400671517
This Product is Discontinued
Key Features
- Width 12
- Length 23.75
- Height 21.5
- Includes Installation hardware, assembly instructions
- For Use With Indoors, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3114
- Zoro # G400671517
- UPC # 21032259297
- Country of Origin China
- Category End Tables
Dimensions
Width | 12 |
Length | 23.75 |
Height | 21.5 |
Details
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Material | Particle Board,Laminate, MDF |
Color | Espresso |
Weight | 16 lbs. |
Capacity | 22 lbs. |
Description
Enhance your living space with this classy marble-look surface rectangular side accent table. Featuring ample surface area and a two tiered design, this accent table is perfect for placing a lamp, displaying picture frames or your favourite decorative pieces. The sturdy tapered legs and sophisticated espresso finish will add warmth to any room in your home.. Stylish, rectangular marble-look top in tones of brown and beige. Convenient as a side or accent table in your living room, family room, den, office space. Extra shelf at the bottom for additional display or storage space. Sturdy tapered legs for support.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.