Shop All End Tables
Monarch Specialties
Accent Table - Espresso
Mfr # I 2486
Zoro # G600671324
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5
- Length 18
- Height 24
- For Use With Indoors, Residential
- Color Espresso
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2486
- Zoro # G600671324
- UPC # 878218000590
- Country of Origin China
- Category End Tables
Dimensions
Width | 11.5 |
Length | 18 |
Height | 24 |
Details
For Use With | Indoors, Residential |
Color | Espresso |
Includes | Installation hardware, assembly instructions |
Material | MDF,Hollow-Core, Particle Board |
Weight | 16 lbs. |
Capacity | 22 lbs. |
Description
Made for simplicity, this side table can be effectively used as an end table, accent table or even as a nightstand in the bedroom. Easy to slide underneath your sofa, couch or bed thanks to its practical C-shaped design, it is also perfect for snacks and a laptop or tablet! With a thick panel construction in an espresso wood-look finish, this C table is set to enhance the living space in your small home, condo, dorm or apartment.. Easy to use, well-rounded thick panel snack table slides perfectly under or along your sofa in the living room. Multi-purpose sofa table, bedside end table or accent table that can make a statement in your entrance. Espresso finish is a more than trendy wood look for your living space. Any decor style will mix well with this dark brown living room table in small homes, apartments or condos.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Computer Desk, 27-1/2" D X 55" W X 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- LOGO BRANDS Air Force Academy 50x60 Plush Sherpa Throw (101-24S-4)
- REGISTRY Pool Towel, 30x70, Green Stripe, 12PK (S806-GLGS-AHRS)
- SAFCO Mailroom Work Table, Letter (9420CY)
- MONARCH SPECIALTIES Accent Table - Glossy White / Chrome Metal (I 3056)
- MONARCH SPECIALTIES Accent Table - Espresso Night Stand With Storage (I 2135)
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe / Black Hall Console (I 2125)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Corner, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2156)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal/ Tempered Glass (I 3502)
- MONARCH SPECIALTIES 15.75 W X 21.75 H, Metal, Particle Board, Black (I 2179)
- HASTINGS HOME 15.75 W X 15.75 L X 15.75 H (219725EFX)
- Monarch Specialties End Tables