Shop All End Tables
Monarch Specialties
Accent Table - Espresso / Gold Metal With A Drawer
Mfr # I 3236
Zoro # G100671473
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.25
- Length 15.75
- Height 24.5
- Capacity 22 lbs.
- For Use With Indoors, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3236
- Zoro # G100671473
- UPC # 680796017088
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 10.25 |
Length | 15.75 |
Height | 24.5 |
Details
Capacity | 22 lbs. |
For Use With | Indoors, Residential |
Color | Espresso |
Material | Laminate, Particle Board,Metal |
Weight | 11 lbs. |
Includes | Installation hardware, assembly instructions |
Description
With a whole lot of classiness, this modern C shape side and end table also comes with all the practicality you need. An ideal fit alongside your sofa or bed, the accent table is perfect for your small home, apartment or condo and will surely bring more jazz to your movie night, study session or quiet time. Featuring a dark brown, espresso finish, the sturdy gold metal base sits slightly off the ground to prevent damage to your floor. Don't forget a convenient storage drawer for any living room accessories such as remotes, coasters, magazines or more. Make this your new favorite living room piece.. Boasting spiffy styling, its sturdy gold metal base is as elegant as it gets. Thick panel wood look finish in espresso brings a traditional touch to the contemporary design of this C table. Snack table during your favorite movie or simply an accent table to dress up your living room decor. Includes storage drawer for remotes, coasters or other accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Nine Branch Vintage Handmade Wooden Hanukkah Menorah for Home, Synagogue and Shul (QI004042)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Flat Black (01STRAP7572WR1)
- FLASH FURNITURE Replacement Seat, Black/Mahogany (LE-L-1-BK-SEAT-GG)
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe Hall Console (I 2791)
- MONARCH SPECIALTIES Accent Table - 24"H / Dark Taupe (I 2476)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3043)
- MONARCH SPECIALTIES Accent Table - Chrome Metal With Frosted Tempered Glass (I 3000)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2858)
- MONARCH SPECIALTIES Accent Table - White Metal With Frosted Tempered Glass (I 3037)
- BAXTON STUDIO Maverick Modern Bohemian Natural Brown Rattan End table (203-12592)
- Monarch Specialties End Tables