Shop All End Tables
Monarch Specialties
Accent Table - Espresso Bentwood With Tempered Glass
Mfr # I 3001
Zoro # G800671018
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.75
- Length 17.75
- Height 24
- Weight 13 lbs.
- Material MDF,Glass, Laminate, Particle Board, Tempered Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 3001
- Zoro # G800671018
- UPC # 21032242800
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 17.75 |
Length | 17.75 |
Height | 24 |
Details
Weight | 13 lbs. |
Material | MDF,Glass, Laminate, Particle Board, Tempered Glass |
Includes | Installation hardware, assembly instructions |
Capacity | 22 lbs. |
Color | Espresso |
For Use With | Indoors, Residential |
Description
This contemporary style espresso bentwood accent table is a convenient solution for placing snacks or drinks near your sofa or chair. A circular espresso base and stand offer sturdy support, while the 1/2 inch thick clear round tempered glass top has plenty of surface space for putting a cup of tea, snacks, or a tablet. This snack table is also ergonomically designed to gently curve forward so your drinks are within easy reach! Functional and stylish, this accent table is a must-have for any living room, family room, den, or office space. Easy to assemble and clean.. Contemporary style. Circular smooth espresso base with a curved arm offers sturdy support. Thick tempered glass top has plenty of surface space for drinks, snacks, or tablet. Practical accent table for a living room, family room, den, office, or bedroom.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 880 lb. Capacity Blue Full Back Stack Chair (RUT-238A-BL-GG)
- MANHATTAN COMFORT Granville 45.27 Tall Dresser in Black (DR-5022)
- MARTHA STEWART Ollie Home Office Desk with 3 Drawers in White with Polished Brass Hardware (ZG-ZP-028-WH-GLD-MS)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/8 in Unfinished Hardwood Round Bun Foot (3P5.11.00013)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top Night Stand With Storage (I 2134)
- MONARCH SPECIALTIES 47.25 W, 32 H, Mdf, Hollow-Core, Laminate, Metal, Particle Board Top, Brown (I 2851)
- MONARCH SPECIALTIES 20 W, 20 H, Metal Top, Brown (I 3161)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2852)
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe Hall Console (I 2791)
- MONARCH SPECIALTIES Accent Table - Brown Reclaimed Wood-Look / Black Metal (I 3403)
- MONARCH SPECIALTIES Accent Table - Dark Taupe With Chrome Metal (I 3253)
- Monarch Specialties End Tables