Shop All End Tables
Monarch Specialties
Accent Table, Drum, Side, End, Nightstand, Lamp, Living Room, Bedroom, Gold Metal, Contemporary
Mfr # I 3907
Zoro # G710034651
product price: $189.99
/ea
Free Shipping & Returns
$189.99
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
- Brand Monarch Specialties
- MFR # I 3907
- Zoro # G710034651
- UPC # 680796087272
- Country of Origin India
- Category End Tables
Description
Add character and beauty to your home with this fashionable, 22 in. high drum accent table in an antique gold metal finish. Hand crafted and durably designed with iron metal for an eye-catching textured finish, this versatile and functional side table makes a warm statement whether you place it as an end table in a living room or bring it into your bedroom as a nightstand for a chic boho-glam vibe. With its practical space saving design, you can easily tuck it between furniture with plenty of room on top for a small lamp, book, or a decorative object. This metal drum table works well in all decor styles including contemporary and modern spaces. No assembly is required, which means it is ready to use and elevate a room instantly! To ensure you are receiving a high quality product. This metal table is for indoor use only.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
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
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- ENDURANCE Endurance Night Stand, Gray (7602GY)
- AMERIHOME Loft Gun Metal 30" Silver Metal Bar Stool, PK2 (BSMETAL2PK)
- FLASH FURNITURE Wooden 5 Section School Coat Locker with Bench (MK-LCKR001-GG)
- MONARCH SPECIALTIES Accent Table - Hammered Black Metal With Tempered Glass (I 3332)
- MONARCH SPECIALTIES Accent Table - White / Chrome Metal With A Magazine Rack (I 3034)
- MONARCH SPECIALTIES 20 W, 20 H, Metal Top, Brown (I 3161)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 2081)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 3634)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso / Gold Metal (I 3476)
- LIVING ACCENTS Fullerton Brown Square Aluminum Slat Top Side Table (ACE23007)
- Monarch Specialties End Tables