Shop All End Tables
Monarch Specialties
Accent Table - Dark Taupe With Chrome Metal
Mfr # I 3186
Zoro # G500671387
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.25
- Length 10.25
- Height 25
- For Use With Indoors, Residential
- Material MDF,Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3186
- Zoro # G500671387
- UPC # 680796013332
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 18.25 |
Length | 10.25 |
Height | 25 |
Details
For Use With | Indoors, Residential |
Material | MDF,Metal |
Weight | 8 lbs. |
Capacity | 22 lbs. |
Color | Dark Taupe |
Includes | Installation hardware, assembly instructions |
Description
If you need a versatile and high functioning furniture piece, look no further than this contemporary style accent table. The spacious rectangular table top made from quality MDF material has a chic laminated dark taupe surface supported by chrome metal legs that showcase intersecting circles in a stylish design. Slip the sturdy chrome metal base under a sofa or arm chair and use it to put down your drinks and snacks or as a convenient place for your tablet or laptop within reach. You can also set it on the side as a handy end table next to a sofa, armchair, or a bed. Easy to move from room to room, you'll end up buying more than one! Assembly is required.. Spacious thick rectangular top in a chic dark taupe finish. Stylish chrome metal supports for a classic contemporary look. Versatile to use as a snack table or as an end table. Base easily slips under a sofa or armchair to keep everything within reach (.75 inches high).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 96 in. W, Motor (E80.88.30)
- ALATERRE FURNITURE Durango 60"L Wood Entryway/Dining Bench (ANDU0474)
- BESTAR Orion 124W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (125W), White & Walnut Grey (116870-000017)
- FLASH FURNITURE Black Draft Chair, Black Frame (HL-0001-1CBLACK-GG)
- MONARCH SPECIALTIES Dining Set - 5Pcs Set / Black Metal And Top (I 3441)
- MONARCH SPECIALTIES Accent Table - 32"L / White Hall Console (I 2560)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Brown, Chrome (I 3638)
- MONARCH SPECIALTIES Accent Table - Glossy White With Tempered Glass (I 3215)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2858)
- MONARCH SPECIALTIES Accent Table - Brown Reclaimed Wood-Look / Black Metal (I 3403)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- Monarch Specialties End Tables