Shop All End Tables
Monarch Specialties
Accent Table - Chrome Metal / Glossy White With A Drawer
Mfr # I 3031
Zoro # G500671202
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10.25
- Length 15.75
- Height 24.5
- Material Laminate, Particle Board,Metal
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3031
- Zoro # G500671202
- UPC # 878218000934
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 10.25 |
Length | 15.75 |
Height | 24.5 |
Details
Material | Laminate, Particle Board,Metal |
Color | White |
Includes | Installation hardware, assembly instructions |
Capacity | 22 lbs. |
Weight | 11 lbs. |
For Use With | Indoors, Residential |
Description
With a whole lot of snazziness, this modern C shape side and end table also comes with all the practicality you need. An ideal fit alongside your sofa or bed, the accent table is perfect for your small home, apartment or condo and will surely bring more jazz to your movie night, study session or quiet time. Featuring a glossy white finish, the sturdy chrome metal base sits slightly off the ground to prevent damage to your floor. Don't forget a convenient storage drawer for any living room accessories such as remotes, coasters, magazines or more. Make this your new favorite living room piece.. Boasting spiffy styling, its sturdy chrome metal base is as elegant as it gets. Thick panel finish in glossy white enhances the contemporary design of this C table. Snack table during your favorite movie or simply an accent table to dress up your living room decor. Includes storage drawer for remotes, coasters or other accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Cavalier Dresser, Silver (1757SV-9)
- LUXOR Adjustable-Height Steel AV Cart with Pullout Keyboard Tray and Cabinet (AVJ42KBC)
- LORELL Mesh Executive Chair, Fixed Arms, Black (LLR84868)
- BESTAR Pur Queen Murphy Bed, Two Storage Units And A Sofa (115“) (26783-000017)
- MONARCH SPECIALTIES Accent Table - Grey With Chrome Metal (I 3187)
- MONARCH SPECIALTIES Accent Table - 44"L / Glossy White / Tempered Glass (I 3288)
- MONARCH SPECIALTIES Accent Table, Drum, Side, End, Nightstand, Lamp, Living Room, Bedroom, Gold Metal, Contemporary (I 3927)
- MONARCH SPECIALTIES Accent Table - 48"L / Taupe / Black Metal Hall Console (I 3577)
- MONARCH SPECIALTIES Accent Table - Glossy Grey With Chrome Metal (I 3030)
- MONARCH SPECIALTIES 18.25 W, 25.25 H, Particle Board, Metal Top, White (I 3676)
- MONARCH SPECIALTIES Accent Table - 25"H / Grey Stone-Look / Black Metal (I 3305)
- Monarch Specialties End Tables