Shop All End Tables
This Product is Discontinued
Monarch Specialties
Accent Table - Cherry (Discontinued)
Mfr # I 3148
Zoro # G800671292
This Product is Discontinued
Key Features
- Width 11.75
- Length 23.75
- Height 22
- Capacity 33 lbs.
- Weight 16 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3148
- Zoro # G800671292
- UPC # 680796017644
- Country of Origin Malaysia
- Category End Tables
Dimensions
Width | 11.75 |
Length | 23.75 |
Height | 22 |
Details
Capacity | 33 lbs. |
Weight | 16 lbs. |
Material | Particle Board,Laminate |
Color | Cherry |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Description
Warm up your living space with this practical end table that is sure to fit nicely with any type of decor you may have in your living room, bedroom or office. With a two-tier design, this accent table features plenty of surface space for your favorite cup of tea, a flower pot and some books, right beside your reading spot on the couch or as your bedside table. Looking for a bit of a more elegant vibe? Then this table is the one for you, with a transitional wood look texture in cherry finished on all sides, for a sturdy table that fills all the checkboxes.. This rectangular accent table presents a fashionable wood look texture in cherry. Ideal in your living room, family room, bedroom, office or den, the end table could not be more versatile; use it as a lamp table or bedside table. Thick panel cherry finish on all sides; a sturdy construction to handle any decorations you want. This side table features a two-tier design for ample surface space on top and on the lower shelf.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.