Shop All End Tables
Monarch Specialties
Accent Table - Brown Reclaimed-Look / Black Metal
Mfr # I 3602
Zoro # G200671397
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.25
- Length 16
- Height 24.5
- Weight 11 lbs.
- Capacity 22 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3602
- Zoro # G200671397
- UPC # 680796033767
- Country of Origin China
- Category End Tables
Dimensions
Width | 10.25 |
Length | 16 |
Height | 24.5 |
Details
Weight | 11 lbs. |
Color | Brown |
Capacity | 22 lbs. |
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Material | Metal,Particle Board |
Description
Tired of holding a beverage in your hand and a bowl of popcorn in your lap while binge watching? This C table keeps them within easy reach so you can sit back and enjoy the show. The C-shaped base slides under your sofa or chair, placing the table surface close to you. For added convenience, the top includes a storage drawer that is accessible from both sides. Use it to hide away mobile devices to avoid interruptions while you're watching TV, then store remotes in it when you're done. Stylish and versatile, this portable accent table features a top in a brown reclaimed wood-look finish and a metal frame in black that adds a modern look wherever you need a small side table with storage.. C-shaped accent table with a base that can be slid under most sofas and chairs to keep items close by when you are seated. 1 pass-through storage drawer for storing remotes and other small items features wide cut-out handles on both sides for convenient access. Rectangular top is finished in a slightly textured, brown reclaimed wood-look laminate and is supported by a sturdy, black metal frame for a clean, contemporary look. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYFAST Fitted Sheet, XL Twin Size, 80 in. L, PK6 (1A29714)
- R & R TEXTILE Mattress Cover, Anchor Band, 54x80 In. (X42105)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Grey (DAD-LF-183Z-DG-GG)
- TRADEMARK FINE ART Octavian Mielu 'McLaren F1 LM' Canvas Art, 16x24 (ALI17213-C1624GG)
- MONARCH SPECIALTIES Accent Table - Black / Black Metal With A Drawer (I 3600)
- MONARCH SPECIALTIES Accent Table - White / White Metal With A Drawer (I 3601)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Black Metal Hall Console (I 3582)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Contemporary, Modern (I 3478)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso / Gold Metal (I 3261)
- MONARCH SPECIALTIES 47.25 W, 32 H, Particle Board, Metal Top, Dark Taupe (I 3169)
- MONARCH SPECIALTIES Accent Table - 25"H / White Marble-Look / Black Metal (I 3300)
- Monarch Specialties End Tables