Shop All End Tables
Monarch Specialties
Accent Table - Black / Silver Metal
Mfr # I 3094
Zoro # G200671151
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Height 28
- Weight 10 lbs.
- Includes Installation hardware, assembly instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3094
- Zoro # G200671151
- UPC # 21032258221
- Country of Origin China
- Category End Tables
Dimensions
Width | 12 |
Length | 12 |
Height | 28 |
Details
Weight | 10 lbs. |
Includes | Installation hardware, assembly instructions |
Capacity | 30 lbs. |
For Use With | Indoors, Residential |
Color | Black |
Material | MDF,Metal |
Description
With a simple black laminate square top and bottom shelf, this plant stand/accent table brings a contemporary style to any room. The silver metal base provides sturdy support as well as an elegant look to the whole table. Use this multi-functional table to place your favourite plant, a small lamp, or decorative pieces. It is sure to be an eye-catcher in your living room, entryway, family room, or office space.. Contemporary design with sophisticated black laminate tops. Unique silver tube metal base with an additional bottom shelf. Sturdy accent table for a plant, a lamp, or decorative objects. Practical and stylish accent table for you living room, family room, hallway, den, bedroom, or office space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Lit Sorter, 48 Sec, 38-1/4x11-7/8x34-11/16 (25081)
- BOSS Square Back Diamond Stool with Arm In Black Caressoft (B169503-CS)
- CORRELL Workstation Desk, 36" D, 24" W, 34" to 42" H, Black Granite, High Pressure Laminate, Particleboard (CST2436-07)
- FLOORTEX Chair Mat 46"x53", Rectangular Shape, Clear, for Hard Floor (FCM121345ER)
- MONARCH SPECIALTIES Accent Table - 26"H / White/ White Metal (I 3599)
- MONARCH SPECIALTIES Accent Table, Side, End, Narrow, Small, 2 Tier, Living Room, Bedroom, White Laminate, White Metal (I 2079)
- MONARCH SPECIALTIES Accent Table - 22"H / White / Silver Metal (I 2077)
- MONARCH SPECIALTIES Accent Table - 24"H / Beige Marble / Gold Metal (I 3463)
- MONARCH SPECIALTIES 18.25 W, 25.25 H, Particle Board, Metal Top, Brown (I 3673)
- MONARCH SPECIALTIES Accent Table - 22"H / Glossy White / Clear Acrylic (I 3033)
- INTERNATIONAL CONCEPTS 16 W, 16 L, 26 H (OT581-70A)
- Monarch Specialties End Tables