Shop All End Tables
Monarch Specialties
Accent Table - Black Oak
Mfr # I 3110
Zoro # G900671437
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 23.75
- Height 21.5
- Capacity 11 lbs.
- Weight 14 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3110
- Zoro # G900671437
- UPC # 21032259259
- Country of Origin China
- Category End Tables
Dimensions
Width | 12 |
Length | 23.75 |
Height | 21.5 |
Details
Capacity | 11 lbs. |
Weight | 14 lbs. |
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Material | Particle Board,Laminate, MDF |
Color | Black |
Description
Add a classy appeal to your space with this rich black oak finish rectangular side accent table. The solid tapered legs are designed with subtle details that accentuate this piece. Place a lamp, picture frame, plant or any decorative item on this functional side table. A practical accent piece in a transitional style for your living room, family room, or den.. Rich black oak finish. Convenient as a side or accent table in your living room, family room, den, office space. Sturdy, stylish tapered legs. Transitional style blends well with any decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Beach Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999948)
- MARTEX Bath Towel, 24 x 48 In, White, PK12 (7131786)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23746)
- DURHAM MFG Base, Slide Rack, Accessory (304-95-5.75/LEG)
- MONARCH SPECIALTIES Accent Table - Dark Taupe With Chrome Metal (I 3253)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 3631)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2852)
- MONARCH SPECIALTIES Accent Table - Dark Taupe With A Drawer (I 3191)
- MONARCH SPECIALTIES Accent Table - 32"H / Dark Taupe (I 2480)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2857)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2858)
- Monarch Specialties End Tables