Shop All End Tables
Monarch Specialties
Accent Table - Black Metal With Tempered Glass
Mfr # I 3089
Zoro # G600671188
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.75
- Length 12
- Height 24
- Weight 8 lbs.
- Includes Installation hardware, assembly instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 3089
- Zoro # G600671188
- UPC # 680796012601
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.75 |
Length | 12 |
Height | 24 |
Details
Weight | 8 lbs. |
Color | Black |
Includes | Installation hardware, assembly instructions |
Capacity | 22 lbs. |
For Use With | Indoors, Residential |
Material | Metal,Tempered Glass |
Description
Add a touch of flair and a unique twist to your contemporary space with this sleek side accent table with a lean z-shaped metal base. The sophisticated black finish with a clear tempered glass surface has space to place your tablet, a book, drink or snacks. Multi-functional to use as an end table or as an extra serving table when entertaining or watching TV. You will want this accent table for every room! Assembly is required. . Sturdy metal frame with a unique z-shaped base. Clear tempered glass table top for drinks, snacks, tablet. Contemporary design in a sleek black finish. Versatile to use as a side/end table or snack table for entertaining.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Polar Fleece Blanket Queen Grey (POLAR-Q-GRY)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238CG)
- HILLMAN 716 4 Blued Cut Tack (122592)
- FLASH FURNITURE Office Chair, 32" L 46" H, Padded, Leather Seat, Hercules Series (GO-2222-GG)
- MONARCH SPECIALTIES Accent Table - 32"H / White (I 2479)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2857)
- MONARCH SPECIALTIES Accent Table - 32"L / Dark Taupe Hall Console (I 2472)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal/ Tempered Glass (I 3502)
- MONARCH SPECIALTIES Accent Table - 24"H / Grey / Chrome Metal (I 3474)
- MONARCH SPECIALTIES Accent Table, Side, End, Narrow, Small, 2 Tier, Living Room, Bedroom, White Laminate, White Metal (I 2079)
- INTERNATIONAL CONCEPTS 48 W, 16 L, 30 H (OT581-70S)
- Monarch Specialties End Tables