Shop All End Tables
Monarch Specialties
Accent Table - Black Metal / Black Tempered Glass
Mfr # I 3087
Zoro # G000671313
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.25
- Length 10.25
- Height 24
- Includes Installation hardware, assembly instructions
- Weight 8 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3087
- Zoro # G000671313
- UPC # 878218006011
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 18.25 |
Length | 10.25 |
Height | 24 |
Details
Includes | Installation hardware, assembly instructions |
Weight | 8 lbs. |
Material | Metal,Glass, Tempered Glass |
For Use With | Indoors, Residential |
Color | Black |
Capacity | 22 lbs. |
Description
A perfectly tapered contemporary rectangular accent table that fits independently with any furniture in your home; features a chic black tempered glass surface perfect for your tablet, snacks, drinks or even meals. The stylish black metal base provides sturdy support along with a fashionable touch. This practical and functional snack table is a must-have for your home or office.. Chic, thick black tempered glass table top. Ample surface area for your tablet, snacks, drinks or meals. Use as an accent or snack table in your living room, den, family room, or office. Sturdy, stylish black metal base.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Black (B-78BK)
- BOSS GrayTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-GY)
- TRADEMARK FINE ART Jennifer Goldberger 'Vivid Splash I' Canvas Art, 18x24 (WAG14480-C1824GG)
- ZORO SELECT Leather Executive Chair, 19" to 22", Fixed Arms, Black, Silver (36FK01)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 3634)
- MONARCH SPECIALTIES Accent Table - 22"H / White / Silver Metal (I 2077)
- MONARCH SPECIALTIES Accent Table - 48"L / Black / Black Metal Hall Console (I 3512)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Black Metal Hall Console (I 3574)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Black (I 2862)
- FABULAXE 13.75 W, 13.75 L, 26.5 H (QI003778.BN)
- Monarch Specialties End Tables