Shop All End Tables
Monarch Specialties
Accent Table - Black / Grey Top Night Stand With Storage
Mfr # I 2134
Zoro # G600671355
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14
- Length 17.25
- Height 24.25
- For Use With Indoors, Residential
- Weight 18 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2134
- Zoro # G600671355
- UPC # 680796017019
- Country of Origin Malaysia
- Category End Tables
Dimensions
Width | 14 |
Length | 17.25 |
Height | 24.25 |
Details
For Use With | Indoors, Residential |
Weight | 18 lbs. |
Material | Particle Board,Laminate |
Capacity | 27 lbs. |
Color | Black |
Includes | Installation hardware, assembly instructions |
Description
Bring an industrial and contemporary design together with this handsome grey wood-look and black night stand that can also be placed beside the couch as an end table or accent table. In a compact format, it has ample surface space for a few decorations, books or a laptop/tablet thanks to an open shelf and closed cabinet with a beautiful square silver knob. Make your small home, apartment or condo feel nice and homey and draw some attention to your stylish new side table.. Displaying a classic and natural feel simultaneously, this night stand / bedside table can also easily act as your end table or accent table. Finished in black with a beautiful grey wood look on top for a warm tone that will draw attention to your stylish living room, bedroom, family room, or den. This practical side table features ample surface space thanks to an interior open shelf and closed cabinet with an elegant square silver knob. Sturdy square legs ensure stability; floor protectors included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furniture Caster Cups, Square, 2-1/2", PK4 (10G201)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Black, Letter (14955)
- POWER TOWELS Gym Power Hand Towels - Beige Center Stripe 16 x 27 , 12PK (PWR-1627-3BGCS)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Alabaster, Vinyl (493P01)
- MONARCH SPECIALTIES Accent Table - White Night Stand With Storage (I 2137)
- MONARCH SPECIALTIES Accent Table - White / Chrome Metal With A Magazine Rack (I 3034)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Black Metal Hall Console (I 3582)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso / Gold Metal (I 3486)
- MONARCH SPECIALTIES Accent Table - 24"H / Beige Marble / Gold Metal (I 3463)
- MONARCH SPECIALTIES Accent Table - Black Oak (I 3110)
- FABULAXE 13.75 W, 13.75 L, 26.5 H (QI003778.BN)
- Monarch Specialties End Tables