Shop All End Tables
Monarch Specialties
Accent Table - Black / Black Metal With A Drawer
Mfr # I 3600
Zoro # G000671337
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.25
- Length 16
- Height 24.5
- Capacity 22 lbs.
- For Use With Indoors, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3600
- Zoro # G000671337
- UPC # 680796033330
- Country of Origin China
- Category End Tables
Dimensions
Width | 10.25 |
Length | 16 |
Height | 24.5 |
Details
Color | Black |
Capacity | 22 lbs. |
For Use With | Indoors, Residential |
Weight | 11 lbs. |
Material | Metal,Particle Board |
Includes | Installation hardware, assembly instructions |
Description
Tired of holding a beverage in your hand and a bowl of popcorn in your lap while binge watching? This C table keeps them within easy reach so you can sit back and enjoy the show. The C-shaped base slides under your sofa or chair, placing the table surface close to you. For added convenience, the top includes a storage drawer that is accessible from both sides. Use it to hide away mobile devices to avoid interruptions while you're watching TV, then store remotes in it when you're done. Stylish and versatile, this portable accent table features a top in a smooth, black finish and a metal frame in black that adds a modern look wherever you need a small side table with storage.. C-shaped accent table with a base that can be slid under most sofas and chairs to keep items close by when you are seated. 1 pass-through storage drawer for storing remotes and other small items features wide cut-out handles on both sides for convenient access. Rectangular top is finished in a smooth, black laminate and is supported by a sturdy, black metal frame for a clean, contemporary look. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, White, XL Twin, 39" W, 80" L, PK6 (1A30183)
- ZORO SELECT Chair Mat, Traditional Lip, 36 x 48 In. (29PL62)
- BOSS Gray Guest Chair, 26 in W 27" L 38-1/2" H, Box, Fabric Seat (B659-MG)
- CLOCKSWISE Vintage Wood-Looking Plastic Pendulum Wall Clock Silent Wall Mount Battery-Operated, Large Brown (QI004145.L.BN)
- MONARCH SPECIALTIES Accent Table - 48"L / Cement-Look Hall Console (I 2436)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 3542)
- MONARCH SPECIALTIES Accent Table - 22"H / Dark Taupe / Black Metal (I 2083)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Walnut Solid-Top Drop Leaf (I 3726)
- MONARCH SPECIALTIES Accent Table - 22"H / White / Silver Metal (I 2077)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (OT-5C)
- Monarch Specialties End Tables