Shop All End Tables
Monarch Specialties
Accent Table - 48"L / Taupe / Black Metal Hall Console
Mfr # I 3577
Zoro # G200671403
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.75
- Length 47.25
- Height 32
- Material Metal,Particle Board
- Weight 29 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3577
- Zoro # G200671403
- UPC # 680796033200
- Country of Origin China
- Category End Tables
Dimensions
Width | 13.75 |
Length | 47.25 |
Height | 32 |
Details
Material | Metal,Particle Board |
Weight | 29 lbs. |
Color | Dark Taupe |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Capacity | 50 lbs. |
Description
Enjoy this highly-functional console table that will be a smart addition to your home. A perfect fit for your favorite decorative items such as your photos, collectibles and even your keys after a long day of work, this accent table can be placed in the entryway or even behind the sofa. Featuring a sleek finish in dark taupe, the solid black metal H frame provides stability. This console is sure to bring a fashionable touch to your home, apartment or condo.. Contemporary wood look surfaces in dark taupe. Modern H frame metal legs in black provide the stability you need. Perfect entryway table or accent table for the hallway, living room, bedroom or office. This console table features a bottom panel for extra storage space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 24 W, 18 L, 24 H (OT-17E)
- TENNSCO Literature Sorter 21 Compartments, Medium Gray (5075 MED GREY)
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 31.125" H, Natural (XU-RD-36-NATTB-T3030-GG)
- REGENCY Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (8 Pack)- Black (4400BK8PK)
- MONARCH SPECIALTIES Accent Table - 48"L / Grey / Black Metal Hall Console (I 3576)
- MONARCH SPECIALTIES 11.5 W, 32 H, Particle Board, Hollow-Core, Laminate, Mdf Top, Black (I 2414)
- MONARCH SPECIALTIES Accent Table - Dark Taupe With Chrome Metal (I 3253)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, White, Contemporary (I 2438)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, White Laminate, White (I 3279)
- MONARCH SPECIALTIES Accent Table - 22"H / Glossy White / Clear Acrylic (I 3033)
- BAXTON STUDIO Audra Dark Brown Finished Wood End Table (159-9867)
- Monarch Specialties End Tables