Shop All End Tables
Monarch Specialties
Accent Table - 48"L / Espresso Hall Console
Mfr # I 2790
Zoro # G300670894
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 47.25
- Height 32
- Capacity 100 lbs.
- Includes Installation hardware, assembly instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2790
- Zoro # G300670894
- UPC # 680796043131
- Country of Origin China
- Category End Tables
Dimensions
Width | 12 |
Length | 47.25 |
Height | 32 |
Details
Capacity | 100 lbs. |
Includes | Installation hardware, assembly instructions |
Weight | 32 lbs. |
Color | Espresso |
For Use With | Indoors, Residential |
Material | Particle Board,Laminate |
Description
This transitional style hall console table is a great canvas to showcase your decorative flare. A rich and smooth, laminated dark brown espresso finish on all sides, this rectangular accent table is joined with a thick X-frame at each end giving it a warm appeal. With an open bottom shelf for extra storage, this console table is versatile enough to bring into other spaces to display treasured photos and objects, books, or even as a place to set a tray of appetizers when entertaining. There are so many creative uses for this table and the long, narrow size makes it ideal for small spaces. Assembly is required.. Versatile rectangular entryway console table, with an attractive and sturdy X frame on each side for a warm, transitional appeal. Spacious rectangular tabletop and open bottom shelf is ideal for books, plants, decorative objects, or storage baskets. This long and narrow size accent table makes it a perfect space saver. Dark brown espresso, wood-look finish on all sides easily blends with any decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (66884)
- WINSOME 26.77 x 10.87 x 10.87 in. Rex Umbrella Stand with Metal Tray (94712)
- ZORO SELECT LCD Monitor Cabinet, 24-1/2" Wx22-1/2" D (460X53)
- HON Executive Chair, Fixed Padded, Upholstery: Black; Base: Black (HVL402.EN11)
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe Hall Console (I 2791)
- MONARCH SPECIALTIES Accent Table, Drum, Side, End, Nightstand, Lamp, Living Room, Bedroom, Gold Metal, Contemporary (I 3900)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 3631)
- MONARCH SPECIALTIES Accent Table - 24"H / Beige Marble / Gold Metal (I 3463)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 3634)
- MONARCH SPECIALTIES Accent Table - Espresso (I 3119)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2445)
- Monarch Specialties End Tables