Shop All End Tables
Monarch Specialties
Accent Table - 48"L / Espresso / Gold Metal
Mfr # I 3269
Zoro # G800671223
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 47.25
- Height 31.75
- For Use With Indoors, Residential
- Material Particle Board,Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3269
- Zoro # G800671223
- UPC # 680796013707
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 12 |
Length | 47.25 |
Height | 31.75 |
Details
For Use With | Indoors, Residential |
Color | Espresso |
Material | Particle Board,Metal |
Includes | Installation hardware, assembly instructions |
Weight | 38 lbs. |
Capacity | 50 lbs. |
Description
Make a statement with this multi-functional, modern console accent table. The espresso rectangular top and base brings a chic aesthetic while the geometric gold metal base provides all the drama! Show it off in your hallway or entryway as an accent piece to display decorative objects, hold some books or simply to place your keys and mail. Bring it into the living room and use it to set up a drink and appetizer station or behind your sofa for display. Compact enough even for small spaces, this console table will be the most versatile furniture you own. Assembly is required.. Thick, spacious table top in a espresso finish. Gold metal base in a geometric design. Versatile console table to use in a hallway, entryway, living room, or office. Modern and compact style suitable for small homes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Lino Transparent Clear Acrylic Dining Chair, PK2 (49-3417)
- KINGSTON BRASS Clawfoot Tub Rim Soap and Sponge Holder, Matte Black (CC2160)
- TRADEMARK FINE ART Octavian Mielu 'McLaren F1 LM' Canvas Art, 16x24 (ALI17213-C1624GG)
- OFFICESOURCE Steel Folding Chairs Steel Folding Chair with Padded Seat and Back, 4PK (1631VBK)
- MONARCH SPECIALTIES Accent Table - 48"L / Glossy White / Chrome Metal (I 3266)
- MONARCH SPECIALTIES Accent Table - 48"L / Taupe / Black Metal Hall Console (I 3577)
- MONARCH SPECIALTIES Accent Table - Hammered Black Metal With Tempered Glass (I 3332)
- MONARCH SPECIALTIES Accent Table - 32"H / White (I 2479)
- MONARCH SPECIALTIES Accent Table - Dark Taupe With A Drawer (I 3191)
- MONARCH SPECIALTIES Dining Set - 5Pcs Set / Black Metal And Top (I 3441)
- MONARCH SPECIALTIES Accent Table - 24"H / Beige Marble / Gold Metal (I 3493)
- Monarch Specialties End Tables