Shop All End Tables
Monarch Specialties
Accent Table - 48"L / Espresso / Black Metal Hall Console
Mfr # I 3582
Zoro # G800671490
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 48
- Height 31.75
- Weight 30 lbs.
- For Use With Indoors, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3582
- Zoro # G800671490
- UPC # 680796033248
- Country of Origin China
- Category End Tables
Dimensions
Width | 12 |
Length | 48 |
Height | 31.75 |
Details
Weight | 30 lbs. |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Capacity | 50 lbs. |
Color | Espresso |
Material | Metal,Particle Board |
Description
This entryway console table makes it that much easier to show off your books, plants, photos and other decor items. A warm welcome as an entryway table, this piece can also be placed in the living room or bedroom. It features a charming multi-level shelving style with espresso table tops. This accent table makes your small home, apartment or condo look carefully organized and modern. The black metal frame provides extra style.. Contemporary console table with storage thanks to ample shelf space. Multi-tier hallway table with 3 solid shelves finished in espresso that will mix with any decor style. This versatile wood look entryway table may be used for everything from displaying your favorite decor to organizing any room in your home. Featuring clean-lined black metal legs providing a solid base; this accent table can also be used as a bookshelf.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Metal Barstool w/Swivel Bucket Seat (XU-F-125-GG)
- VOLLRATH Caster 4 Swivel Brake (26961-1)
- HOMELEGANCE Cinderella Writing Desk (1386NW-11)
- BRADLEY Bx-Shower Curtain 36X72, Viny, Vinyl, White, 36" W, 72" L (9533-367200)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal/ Tempered Glass (I 3502)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2852)
- MONARCH SPECIALTIES Accent Table - Hammered Black Metal With Tempered Glass (I 3332)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top (I 3134)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 2081)
- MONARCH SPECIALTIES Accent Table - White / Chrome Metal With A Magazine Rack (I 3034)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 30 H (3070)
- Monarch Specialties End Tables