Shop All End Tables
Monarch Specialties
Accent Table - 48"L / Cement-Look Hall Console
Mfr # I 2436
Zoro # G100671121
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5
- Length 47.25
- Height 32
- Capacity 22 lbs.
- For Use With Indoors, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2436
- Zoro # G100671121
- UPC # 680796010089
- Country of Origin China
- Category End Tables
Dimensions
Width | 11.5 |
Length | 47.25 |
Height | 32 |
Details
Capacity | 22 lbs. |
For Use With | Indoors, Residential |
Material | MDF,Hollow-Core, Particle Board |
Color | Grey |
Includes | Installation hardware, assembly instructions |
Weight | 55 lbs. |
Description
Make a bold statement in your living room or hallway with this 48" long grey cement-look accent hall console table. Featuring a thick panel design, asymmetrical lines and an edgy modern appeal this table will surely make an eye catching addition to your living space. Perfect for displaying pictures, decorative pieces or books this console table is the ideal combination of fashion and function.. Modern design. Ample surface area for displaying pictures, decorative pieces or books. Sturdy, stylish thick panel construction. Bold thick asymmetrical base.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Starter Study Carrel, Oak (MT-M6201-OAK-GG)
- HOLLAND BAR STOOL CO 30" Swivel Bar Stool, Black Wrinkle, Black Vinyl Seat (41030BWBlkVinyl)
- MANTUA Bed Base, Metal, Queen Size, 10" H, Black (J10MB50 BC)
- MANTUA Bed Frame, Capacity 500 lb., Twin to King (ADATKTG6)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso / Gold Metal (I 3556)
- MONARCH SPECIALTIES Accent Table - Glossy White / Chrome Metal (I 3056)
- MONARCH SPECIALTIES Accent Table - 22"H / Grey / Black Metal (I 2082)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, Black Laminate, Black Metal (I 3278)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso / Gold Metal (I 3486)
- MONARCH SPECIALTIES Accent Table - 24"H / Beige Marble / Gold Metal (I 3493)
- MONARCH SPECIALTIES Accent Table - Grey Reclaimed Wood-Look / Black / Drawer (I 3407)
- Monarch Specialties End Tables