Shop All End Tables
Monarch Specialties
Accent Table - 48"L / Black / Black Metal Hall Console
Mfr # I 3512
Zoro # G900671451
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 48
- Height 32
- For Use With Indoors, Residential
- Material MDF,Laminate, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3512
- Zoro # G900671451
- UPC # 680796015039
- Country of Origin China
- Category End Tables
Dimensions
Width | 12 |
Length | 48 |
Height | 32 |
Details
For Use With | Indoors, Residential |
Material | MDF,Laminate, Metal |
Capacity | 22 lbs. |
Includes | Installation hardware, assembly instructions |
Weight | 42 lbs. |
Color | Black |
Description
Boost the look of your entryway, hallway, living room or office space with this modern style, rectangular console accent table with a chic industrial vibe. Made with high quality MDF material, the smooth laminated black top blends into the solid black metal square base with its clean minimalist lines. The two handy storage drawers on metal glides are perfect to store keys and paperwork, while the spacious table top can hold books, pictures, decorative objects, or a lamp. This versatile and functional console table will be the most useful furniture piece in your home today! Assembly is required.. 2 large storage drawers on metal glides with sleek silver metal handles. Sturdy black metal legs in a minimalist style. Multi-functional console table ideal even for small spaces. Contemporary industrial design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Nadira Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12674)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.25", Laminate Top, Wood Grain (XU-A3060-REC-OAK-H-A-GG)
- FLASH FURNITURE Restaurant Stool, Grid Back, Mahogany Sea (XU-DG-60116-GRD-BAR-MAHW-GG)
- HON Pillow-Soft 2090 Managerial Mid-Back Swivel/Tilt Chair, Black Fabric (H2092.H.CU10.T)
- MONARCH SPECIALTIES Accent Table - Silver Metal With Tempered Glass (I 3090)
- MONARCH SPECIALTIES Accent Table - White / White Metal With A Drawer (I 3601)
- MONARCH SPECIALTIES Accent Table - Glossy Grey With Chrome Metal (I 3030)
- MONARCH SPECIALTIES Accent Table - 48"L / Grey / Black Metal Hall Console (I 3576)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Black, Contemporary (I 2439)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2445)
- CONVENIENCE CONCEPTS Cherry 3-Tier Half Table (HI2629481)
- Monarch Specialties End Tables