Shop All End Tables
Monarch Specialties
Accent Table - 42"L / Grey / Black Metal Hall Console
Mfr # I 3514
Zoro # G700671460
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 42
- Height 32
- Includes Installation hardware, assembly instructions
- Capacity 22 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3514
- Zoro # G700671460
- UPC # 680796015046
- Country of Origin China
- Category End Tables
Dimensions
Width | 12 |
Length | 42 |
Height | 32 |
Details
Includes | Installation hardware, assembly instructions |
Capacity | 22 lbs. |
Color | Grey |
Weight | 24 lbs. |
For Use With | Indoors, Residential |
Material | MDF,Laminate, Metal |
Description
Whether you are tight on space or need to fill that empty spot in your hallway, entryway, living room, bar area, or office space this multi-functional, contemporary style hall console table will easily become your most versatile accent piece. Constructed from quality MDF material, the grey wood-grain look laminated table tops elegantly contrast with the clean simple lines of the solid black metal base. The top is spacious enough to hold a small plant, photos, or decorative objects, while the handy side half shelf at the bottom offers additional storage space for magazines or books. What a practical accent table for any room! Assembly is required.. High functioning, compact console table suitable for any space. Spacious table top with lower half shelf for additional storage. Sturdy and solid black metal supports. Simple, contemporary design with smooth laminated grey wood-grain tops.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- MARTEX Bedspread, Twin, Slate (Mainspread)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 30.125", Laminate Top, Wood Grain (XU-A60-FLR-OAK-T-A-GG)
- 3M Adjustable Steel Footrest, Nonslip Surface, 22w x 14d x 4-3/4h, Black/Charcoal (FR530CB)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Gold Metal (I 3269)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 3631)
- MONARCH SPECIALTIES Accent Table - Dark Taupe With A Drawer (I 3191)
- MONARCH SPECIALTIES Accent Table - Espresso (I 2486)
- MONARCH SPECIALTIES Accent Table - Brown Reclaimed-Look / Black Metal (I 3602)
- MONARCH SPECIALTIES Accent Table - Espresso / Gold Metal With A Drawer (I 3236)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2858)
- Monarch Specialties End Tables