Shop All End Tables
Monarch Specialties
Accent Table - 32"L / White Hall Console
Mfr # I 2560
Zoro # G800671056
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5
- Length 31.5
- Height 33.75
- Color White
- For Use With Indoors, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2560
- Zoro # G800671056
- UPC # 21032284961
- Country of Origin China
- Category End Tables
Dimensions
Width | 11.5 |
Length | 31.5 |
Height | 33.75 |
Details
Color | White |
For Use With | Indoors, Residential |
Material | Particle Board,Hollow-Core, Laminate, MDF |
Includes | Installation hardware, assembly instructions |
Weight | 27 lbs. |
Capacity | 70 lbs. |
Description
Grab your guests' attention with this white finished hall console table. This sturdy 32" rectangular long accent table with symmetrical lines and a unique flair includes a middle shelf for additional storage. Great for displaying pictures, decorative pieces or books, this console table is sure to be a great addition to your hallway, entryway, office, or living room.. Open shelves for storage or displaying your favourite decoritems. Modern design in a chic white finish. Sturdy construction with thick panelling. Three tiered rectangular design perfect for small spaces in a hallway, entryway, living room, office.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7018)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Grey - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-GREY-GG)
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22BN/W)
- MONARCH SPECIALTIES Accent Table - Cherry Top / Antique White Metal (I 3136)
- MONARCH SPECIALTIES Accent Table - 25"H / Grey Stone-Look / Black Metal (I 3305)
- MONARCH SPECIALTIES Accent Table - Grey Reclaimed Wood-Look / Black / Drawer (I 3407)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Contemporary, Modern (I 3386)
- MONARCH SPECIALTIES 47.25 W, 32 H, Mdf, Hollow-Core, Laminate, Metal, Particle Board Top, Brown (I 2851)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 2081)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Black (I 2862)
- Monarch Specialties End Tables