Shop All End Tables
Monarch Specialties
Accent Table - 32"H / Dark Taupe
Mfr # I 2480
Zoro # G700671316
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5
- Length 11.5
- Height 32
- Weight 13 lbs.
- For Use With Indoors, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2480
- Zoro # G700671316
- UPC # 878218000552
- Country of Origin China
- Category End Tables
Dimensions
Width | 11.5 |
Length | 11.5 |
Height | 32 |
Details
Weight | 13 lbs. |
Color | Dark Taupe |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Capacity | 60 lbs. |
Material | Particle Board,Hollow-Core, Laminate, MDF |
Description
This innovative end table features a unique curved leg design in a thick panel composition for optimal sturdiness. Featuring a three-tiered design that provides plenty of surface space for use as a plant stand, for snacks, or other decor items, this accent table is designed to fit in any living room, entrance or bedroom. Use it to start a new decor style or to complement your existing look thanks to its versatile taupe wood look finish. . Unique curved leg design contributes to the perfect accent table in a living room, hallway, family room, office . Finished in a taupe wood look on all sides, this narrow end table refreshes your home instantly and can be placed in any part of the room . Serves as a stylish indoor plant stand with a three tiered design that allows ample surface space . Sturdy, thick panel construction .
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX 8-1/2 in. L X 8-1/2 in. W Indoor Analog Wall Clock Plastic Black/White (46991A)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, King (GP130109)
- DESIGN TOSCANO Tex the Armadillo Beverage Holder (QL57556)
- R & R TEXTILE Bed Sheets, Twin, 39x80 In., PK12 (X32014)
- MONARCH SPECIALTIES Accent Table - 32"H / White (I 2479)
- MONARCH SPECIALTIES Accent Table - White / Chrome Metal With A Magazine Rack (I 3034)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- MONARCH SPECIALTIES 11.5 W, 32 H, Particle Board, Hollow-Core, Laminate, Mdf Top, Black (I 2414)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, White Laminate, White (I 3279)
- MONARCH SPECIALTIES Accent Table - Grey With Chrome Metal (I 3187)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- Monarch Specialties End Tables