Shop All End Tables
Monarch Specialties
Accent Table - 26"H / White/ White Metal
Mfr # I 3599
Zoro # G000671306
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18
- Length 18
- Height 26
- For Use With Indoors, Residential
- Material Metal,Particle Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3599
- Zoro # G000671306
- UPC # 680796033323
- Country of Origin China
- Category End Tables
Dimensions
Width | 18 |
Length | 18 |
Height | 26 |
Details
For Use With | Indoors, Residential |
Material | Metal,Particle Board |
Color | White |
Includes | Installation hardware, assembly instructions |
Weight | 22 lbs. |
Capacity | 30 lbs. |
Description
This simple, contemporary style end table with an industrial look is a multi-functional accent piece suitable for any room. The stylish white metal legs with an X design on the two sides blends with the chic white laminate square tops. The two open bottom shelves offer a convenient storage space for books, magazines, or decorative objects with room on top for a small lamp or a place to set down your drink. Bring it into the bedroom as a sleek and compact nightstand for a clean modern touch. Assembly is required.. Chic side table in a simple, modern industrial design convenient for a living room or bedroom. Elegant white metal legs with smooth white laminate tabletops. Two open bottom shelves perfect for storing books, magazines, or display decorative objects. Compact size accent table ideal for small contemporary spaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Industrial Metal Shop Stool, 30" Seat Height, To 300 lbs., Brown/Gray (ALEIS6630G)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 29" H, Plastic Top, White (RB-2448-GG)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C1-A0-RC)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Red (YU-YCX-005-2-ROUND-TBL-RED-GG)
- MONARCH SPECIALTIES 18 W, 24 H, Particle Board, Metal Top, Black (I 2170)
- MONARCH SPECIALTIES Accent Table - Grey (I 3118)
- MONARCH SPECIALTIES Accent Table - Espresso (I 2486)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top (I 3134)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3044)
- MONARCH SPECIALTIES 20 W, 20 H, Metal Top, Brown (I 3161)
- VINTIQUEWISE 51 W, 19 L, 31 H (QI003898)
- Monarch Specialties End Tables