Shop All End Tables
Monarch Specialties
Accent Table - 24"H / Grey / Chrome Metal
Mfr # I 3474
Zoro # G700671439
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.75
- Length 18.25
- Height 23.5
- Color Grey
- Capacity 22 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3474
- Zoro # G700671439
- UPC # 680796013486
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 12.75 |
Length | 18.25 |
Height | 23.5 |
Details
Color | Grey |
Capacity | 22 lbs. |
Material | Particle Board,Laminate, MDF, Metal |
Weight | 16 lbs. |
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Description
If you are looking to add a simple contemporary touch to your space, start with this accessible multi-functional accent side table. The spacious rectangular table top is constructed from solid MDF material and finished in a chic laminated grey for a modern look. The large storage drawer on metal glides is accented with a simple silver metal handle on top. A minimalist style chrome metal base with an X design frames the table keeping things. Whether you use this fashionable table as a nightstand in a modern bedroom space or as an end table, it adds instant style to any room!. Spacious rectangular table top in a chic grey wood-grain finish. One large storage drawer on glides with a subtle silver metal pull at the top. Minimalist style chrome metal X-design frame. Versatile accent table to use as a nightstand or as an end/side table.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Wall Bracket, Adjustable, Adjusts to 1-1/4", Gray (BSXPWB1GY)
- TRADEMARK FINE ART Wyanne 'Are You Sure You Cant Come Out To Play' Canvas Art, 12x19 (ALI18203-C1219GG)
- ELK HOME Delmont Vase, Whitewash (S0807-9775)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Chrome (01110171CR1)
- MONARCH SPECIALTIES 15.75 W, 21.75 H, Metal, Particle Board Top, Black (I 2179)
- MONARCH SPECIALTIES Accent Table - 32"L / Dark Taupe Hall Console (I 2472)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Black (I 2862)
- MONARCH SPECIALTIES Accent Table - Dark Taupe With Chrome Metal (I 3186)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, Black Laminate, Black Metal (I 3278)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2852)
- HIGHBOY 3 Tier Glass Display Entryway Table (HI196032)
- Monarch Specialties End Tables