Shop All End Tables
Monarch Specialties
Accent Table - 24"H / Grey Cement / Chrome Metal
Mfr # I 3491
Zoro # G200671038
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.75
- Length 18.25
- Height 23.5
- For Use With Indoors, Residential
- Capacity 44 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 3491
- Zoro # G200671038
- UPC # 680796013578
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 12.75 |
Length | 18.25 |
Height | 23.5 |
Details
Color | Grey |
For Use With | Indoors, Residential |
Capacity | 44 lbs. |
Includes | Installation hardware, assembly instructions |
Material | Particle Board,Laminate, MDF, Metal |
Weight | 28 lbs. |
Description
This retro inspired side/end accent table gives a modern glamorous look to a room. Finished in a stylish laminated grey cement-look on all sides, with two large storage drawers on metal glides accented with chic silver metal drawer pulls that meet together as one. The bold yet simple silver chrome metal base elevates this accent table to another dimension. Versatile to use as a nightstand for a modern bedroom or next to a sofa or chair as a side table, this is one statement making accent furniture piece. Assembly is required.. Spacious rectangular table top in a modern grey cement-look finish. Two large storage drawers with unique silver metal drawer pulls. Chrome silver metal base in a clean modern design. Versatile and compact to use as an end table or nightstand.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Mobile Printer Stand, Black, Plastic (KTKPS540)
- BAMBOO COMFORT Bamboo 4 Piece Luxury 3 Line Embroidered Sheet Set - Full - 3 Line - Navy (1171FLNAV)
- HASTINGS HOME Hastings Home 36-inch Curved Electric Fireplace, Wall Mount/ Floor Stand, 10 LED Flame Colors (Black) (711205NQN)
- GLOBAL INDUSTRIAL Overhead Cabinet, 36W, Black (240276)
- MONARCH SPECIALTIES Accent Table - 48"L / Taupe / Black Metal Hall Console (I 3577)
- MONARCH SPECIALTIES Accent Table - Black / Black Metal With A Drawer (I 3600)
- MONARCH SPECIALTIES Accent Table - 32"H / Dark Taupe (I 2480)
- MONARCH SPECIALTIES Accent Table - 22"H / White / Silver Metal (I 2077)
- MONARCH SPECIALTIES Accent Table - White Night Stand With Storage (I 2137)
- MONARCH SPECIALTIES Accent Table - 26"H / White/ White Metal (I 3599)
- LAKELAND MILLS End Table (CF1222)
- Monarch Specialties End Tables