Shop All End Tables
Monarch Specialties
Accent Table - 24"H / Espresso
Mfr # I 2094
Zoro # G900671239
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75
- Length 23.75
- Height 24
- For Use With Indoors, Residential
- Color Espresso
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2094
- Zoro # G900671239
- UPC # 680796013196
- Country of Origin Malaysia
- Category End Tables
Dimensions
Width | 11.75 |
Length | 23.75 |
Height | 24 |
Details
For Use With | Indoors, Residential |
Color | Espresso |
Material | Particle Board,Laminate |
Weight | 20 lbs. |
Capacity | 150 lbs. |
Includes | Installation hardware, assembly instructions |
Description
This contemporary and architecturally inspired side accent table combines modern style with storage options in one versatile piece. The rectangular tabletop is spacious enough to place your tablet, book or drink. The four open shelves at the bottom in various sizes offer plenty of storage for magazines, books, decorative objects or audiovisual components, all supported on a sturdy elevated base. A multi-functional accent table, bring it into the bedroom as a chic nightstand for all your essentials within easy reach. Finished on all sides in a smooth laminated and elegant espresso, the compact design of this end table is perfect for small spaces. Assembly is required.. Multiple storage options with 4 open concept shelves in various dimensions. Elevated base for height and stability. Compact contemporary design ideal for small spaces. Finished in an elegant laminated espresso on all sides.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Allie Recliner Chair with Ottoman Gray LeatherSoft Swivel Recliner Chair with Ottoman Footrest (BT-7821-GY-GG)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Wht Backlight (513-1419BL-WA-INT)
- C-MATT Mattress, 75x25in, 8 oz Poly, Clear, Pillow (H11899)
- IMPRESSIONS Impressions BLANKET-MET TW SG Twin & Twin XL Cotton Blanket - Metro; Sage (BLANKET_MET TW SG)
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe / Black Hall Console (I 2125)
- MONARCH SPECIALTIES Accent Table - 48"L / Black / Black Metal Hall Console (I 3512)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso / Gold Metal (I 3556)
- MONARCH SPECIALTIES Accent Table - 22"H / White / Silver Metal (I 2077)
- MONARCH SPECIALTIES Accent Table - 22"H / Dark Taupe / Black Metal (I 2075)
- MONARCH SPECIALTIES Accent Table - 24"H / Beige Marble / Gold Metal (I 3463)
- CONVENIENCE CONCEPTS Cherry 3-Tier Half Table (HI2629481)
- Monarch Specialties End Tables