Shop All End Tables
Monarch Specialties
Accent Table - 24"H / Espresso / Gold Metal
Mfr # I 3556
Zoro # G500671134
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 18.25
- Height 24
- For Use With Indoors, Residential
- Material MDF,Laminate, Metal, Particle Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3556
- Zoro # G500671134
- UPC # 680796015213
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 12 |
Length | 18.25 |
Height | 24 |
Details
Color | Espresso |
For Use With | Indoors, Residential |
Material | MDF,Laminate, Metal, Particle Board |
Weight | 16 lbs. |
Includes | Installation hardware, assembly instructions |
Capacity | 22 lbs. |
Description
The sophisticated retro glam design of this side/end accent table brings instant style to a room. The rectangular table top is finished in an espresso laminate over top quality MDF material, and a simple built-in square gold metal pull to smoothly open and close the spacious storage drawer. The gold metal corner accents give it a nostalgic look with a matching gold metal x-design base to bring it all together. Contemporary yet classic, this multi-functional accent table can easily be used as a nightstand or as an end table next to a sofa or armchair. The compact size also makes it perfect for smaller spaces. Assembly is required.. Spacious rectangular table top in a espresso finish. One large drawer on metal glides with built-in gold metal drawer pull. Gold metal x-design legs. Versatile and compact to use as an end table or nightstand.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion 2 Drawer Box/File Pedestal, 21-3/4inH, Charcoal (695608)
- BASICWISE Office File Cabinet 3 Drawer Chest with Rolling Casters, Cherry (QI003678C)
- SAUDER BEGINNINGS Beginnings 3-Shelf Bookcase Cnc , Two adjustable shelves (409086)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-57)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, White, Contemporary (I 2438)
- MONARCH SPECIALTIES Accent Table - Espresso / Gold Metal With A Drawer (I 3236)
- MONARCH SPECIALTIES Accent Table - White / White Metal With A Drawer (I 3601)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2853)
- MONARCH SPECIALTIES Accent Table - Glossy Grey With Chrome Metal (I 3030)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, White Laminate, White (I 3279)
- BAXTON STUDIO Audra Modern and Contemporary Grey Finished Wood Living Room End Table (174-10990-Zoro)
- Monarch Specialties End Tables