Shop All End Tables
Monarch Specialties
Accent Table - 24"H / Espresso / Gold Metal
Mfr # I 3486
Zoro # G200671090
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.75
- Length 19.5
- Height 23.75
- For Use With Indoors, Residential
- Weight 19 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3486
- Zoro # G200671090
- UPC # 680796013554
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 12.75 |
Length | 19.5 |
Height | 23.75 |
Details
For Use With | Indoors, Residential |
Weight | 19 lbs. |
Material | Particle Board,Laminate, MDF, Metal |
Includes | Installation hardware, assembly instructions |
Capacity | 22 lbs. |
Color | Espresso |
Description
Add instant style to a room with this contemporary multi-functional side/end accent table. It features a spacious rectangular table top with a warm espresso finish and one large storage drawer on metal glides with a simple gold metal handle on top. The open bottom shelf in the same finish is handy to store or display more items and the simple square gold metal supports tie it all together for in an effortless design. Bring this accent table into the bedroom as a chic nightstand, place it next to your modern sofa or arm chair as a useful side table. The compact size also makes it ideal for smaller spaces. Assembly is required. Spacious rectangular table top finished in a warm espresso. One large storage drawer with a discreet gold metal drawer pull. Open bottom shelf to store or display additional objects. Clean lined gold metal base and frame for an effortless contemporary design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, XL Full, 15" Pocket, Thread T250, PK6 (1A38088)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- LIVING ACCENTS Fullerton Brown Square Aluminum Slat Top Side Table (ACE23007)
- CONTROL CO Mini Clock, 1.6 In x 0.3 In (1003)
- MONARCH SPECIALTIES Accent Table - 25"H / White Marble-Look / Black Metal (I 3300)
- MONARCH SPECIALTIES Accent Table - 23"H / Espresso / Black Metal (I 3593)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 3634)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2857)
- MONARCH SPECIALTIES Accent Table - Brown Reclaimed Wood-Look / Black Metal (I 3403)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso (I 2094)
- MONARCH SPECIALTIES Accent Table - 24"H / Brown Reclaimed Wood / Black Metal (I 3450)
- Monarch Specialties End Tables