Shop All End Tables
Monarch Specialties
Accent Table - 24"H / Espresso / Gold Metal
Mfr # I 3476
Zoro # G200671472
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.75
- Length 18.25
- Height 23.5
- Color Espresso
- Material Particle Board,Laminate, MDF, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3476
- Zoro # G200671472
- UPC # 680796013875
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 12.75 |
Length | 18.25 |
Height | 23.5 |
Details
Color | Espresso |
Material | Particle Board,Laminate, MDF, Metal |
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Capacity | 22 lbs. |
Weight | 16 lbs. |
Description
If you are looking to add a simple contemporary touch to your space, start with this accessible multi-functional accent side table. The spacious rectangular table top is constructed from solid MDF material and finished in a warm laminated espresso for a modern look. The large storage drawer on metal glides is accented with a simple gold metal handle on top. A minimalist style gold metal base with an X design frames the table keeping things light and airy. Whether you use this fashionable table as a nightstand in a modern bedroom space or as an end table, it adds instant style to any room!. Spacious rectangular table top in a warm espresso finish. One large storage drawer on glides with a subtle gold metal pull at the top. Minimalist style gold metal X-design frame. Versatile accent table to use as a nightstand or as an end/side table.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 47" Tall, Dracaena Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9542)
- FASTCAP Stealth 12 in. Black Countertop SpeedBrace (FC.SB-12STEALTHBL)
- BOUNCYBANDS Wiggle Feet Sensory Cushion (WFBL)
- BESTAR Universel 60W Table Desk with Square Metal Legs, White (65865-17)
- MONARCH SPECIALTIES Accent Table - Espresso (I 2486)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 2081)
- MONARCH SPECIALTIES Accent Table, Drum, Side, End, Nightstand, Lamp, Living Room, Bedroom, Gold Metal, Contemporary (I 3927)
- MONARCH SPECIALTIES Accent Table - 24"H / Dark Taupe (I 2476)
- MONARCH SPECIALTIES Accent Table - Glossy Grey With Chrome Metal (I 3030)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3043)
- BAXTON STUDIO 15.7 W, 15.7 L, 17.7 H, Polished Natural Rattan Top, Natural Brown (211-12748-ZORO)
- Monarch Specialties End Tables