Shop All End Tables
Monarch Specialties
Accent Table - 24"H / Dark Taupe
Mfr # I 2476
Zoro # G400671050
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75
- Length 23.75
- Height 23.75
- For Use With Indoors, Residential
- Material MDF,Hollow-Core, Particle Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2476
- Zoro # G400671050
- UPC # 878218000521
- Country of Origin China
- Category End Tables
Dimensions
Width | 11.75 |
Length | 23.75 |
Height | 23.75 |
Details
For Use With | Indoors, Residential |
Color | Dark Taupe |
Material | MDF,Hollow-Core, Particle Board |
Weight | 27 lbs. |
Includes | Installation hardware, assembly instructions |
Capacity | 22 lbs. |
Description
Embellish your space with this solid, beautifully crafted contemporary style rectangular side table finished in a dark taupe wood look. Featuring clean lines and 6 open concept display shelves, this practical accent table is perfect for showcasing your favorite decorative pieces, or a small plant, as well as a handy storage unit for your latest books. A versatile must-have accent piece for any space in your living room, family room, or office. Assembly is required. 6 open concept display shelves to place books and decorative objects. Can be used as a hall or sofa console as well as an end or side table. Three tiered contemporary design. Finished in a warm dark taupe wood look.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Island Cove, 100 in wide x 60 in high (BG-WW-ICV-100)
- LA CROSSE TECHNOLOGY Antique Finish Wall Clock, 14" (404-2635)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-AB-GG)
- ALCO Vinyl Arm Pad, Desk Length, Black, PR (66055BK-A3)
- MONARCH SPECIALTIES Accent Table - 24"H / Brown Reclaimed Wood / Black Metal (I 3450)
- MONARCH SPECIALTIES 15.75 W, 24 H, Particle Board, Metal Top, Black (I 3761)
- MONARCH SPECIALTIES Accent Table - 22"H / Dark Taupe / Black Metal (I 2083)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Black Metal Hall Console (I 3582)
- MONARCH SPECIALTIES Accent Table - 32"H / Dark Taupe (I 2480)
- MONARCH SPECIALTIES 18 W, 24 H, Particle Board, Metal Top, Black (I 2170)
- SAFAVIEH Dovie Side Table, Gold Leaf (FOX2597A)
- Monarch Specialties End Tables