Shop All End Tables
Monarch Specialties
Accent Table - 24"H / Brown Reclaimed Wood / Black Metal
Mfr # I 3450
Zoro # G000671030
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 18.25
- Height 22.25
- Capacity 22 lbs.
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 3450
- Zoro # G000671030
- UPC # 680796016739
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 12 |
Length | 18.25 |
Height | 22.25 |
Details
Capacity | 22 lbs. |
Color | Brown |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Weight | 17 lbs. |
Material | Particle Board,Laminate, MDF, Metal |
Description
For a brilliant home upgrade, this brown reclaimed wood look side table does the trick (and more!). Supported by an elegant black metal base, the end table is made for anything from snacks and drinks to your laptop, tablet and even decorative accents that complement the rest of your decor. Bringing a mid-century touch to your small home, condo or apartment, this table slides nicely next to the couch or bed. Study session? Favorite movie? Quiet reading time? This side table handles all of the above and some extra storage thanks to a convenient legal/letter-sized storage drawer.. This brown side table is finished in a reclaimed wood look with a luxurious black metal base. Elevate the mid-century tone of your living room, family room, office space, bedroom or den with this wood-look end table. Use it conveniently as an accent table or nightstand. Solid X design frame delivers the stability and elegance you need.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Holiday Dog Ornaments, PK 25 (JH95763)
- BOSS Bookcase, 31"W X14"D X 65.5"H, Driftwood (N158-DW)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3624L20 BLACK)
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-2236M-BK-GG)
- MONARCH SPECIALTIES Accent Table - Chrome Metal / Glossy White With A Drawer (I 3031)
- MONARCH SPECIALTIES Accent Table - Espresso (I 2486)
- MONARCH SPECIALTIES Accent Table - Dark Taupe With Chrome Metal (I 3186)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2857)
- MONARCH SPECIALTIES Accent Table - Grey (I 3118)
- MONARCH SPECIALTIES Accent Table - 23"H / White / White Metal (I 3594)
- FLASH FURNITURE Round End Table, 15.75" W, 15.75" L, 24" H, Laminate Top, White (NAN-JH-1787ET-GG)
- Monarch Specialties End Tables