Shop All End Tables
Monarch Specialties
Accent Table - 24"H / Beige Marble / Gold Metal
Mfr # I 3493
Zoro # G100671268
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.75
- Length 18.25
- Height 23.5
- Material Particle Board,Laminate, MDF, Metal
- For Use With Indoors, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3493
- Zoro # G100671268
- UPC # 680796013592
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 12.75 |
Length | 18.25 |
Height | 23.5 |
Details
Material | Particle Board,Laminate, MDF, Metal |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Color | Beige |
Weight | 28 lbs. |
Capacity | 44 lbs. |
Description
This retro inspired side/end accent table gives a modern glamorous look to a room. Finished in a stylish laminated beige marble-look on all sides, with two large storage drawers on metal glides accented with chic gold metal drawer pulls that meet together as one. The bold yet simple gold metal base elevates this accent table to another dimension. Versatile to use as a nightstand for a modern bedroom or next to a sofa or chair as a side table, this is one statement making accent furniture piece. Assembly is required.. Spacious rectangular table top in an elegant beige marble-look finish. Two large storage drawers with unique gold metal drawer pulls. Gold metal base in a clean modern design. Versatile and compact to use as an end table or nightstand.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTLINE V2092-501-00 Ventadome V2092 Series Radius Corner Non-Powered Ventilator Without Garnish-Birch (V2092-501-00)
- BOSS Bookcase, Mahogany, 14" Depth, 36" H (N153-M)
- UPM GLOBAL UPM Global 3385 Two Headed Washington Quarter (3385)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, White (I 7028)
- MONARCH SPECIALTIES Accent Table - 32"H / Dark Taupe (I 2480)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 3542)
- MONARCH SPECIALTIES Accent Table - Chrome Metal With Frosted Tempered Glass (I 3000)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Storage, Living Room, Bedroom, Walnut Laminate (I 2144)
- MONARCH SPECIALTIES Accent Table - 22"H / Dark Taupe / Black Metal (I 2075)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Contemporary, Modern (I 3386)
- INTERNATIONAL CONCEPTS 31 W, 14 L, 29 H (OT-43)
- Monarch Specialties End Tables