Shop All End Tables
Monarch Specialties
Accent Table - 23"H / White / White Metal
Mfr # I 3594
Zoro # G100671053
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75
- Length 18.5
- Height 23.25
- Weight 15 lbs.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3594
- Zoro # G100671053
- UPC # 680796033286
- Country of Origin China
- Category End Tables
Dimensions
Width | 11.75 |
Length | 18.5 |
Height | 23.25 |
Details
Weight | 15 lbs. |
Color | White |
Includes | Installation hardware, assembly instructions |
Capacity | 30 lbs. |
Material | Metal,Particle Board |
For Use With | Indoors, Residential |
Description
Save space while providing the perfect sidekick to any furniture ensemble. This end table, featuring a white finish, is equipped with an open shelf and modern white metal legs to complete the industrial-inspired design. Made for showing off your favorite decor items or storing books in the living room or family room, this side table can also be used as a bedside table. It is an on-trend piece that is waiting to be added to any living space. Assembly is required.. Sleek and airy side table with an open shelf cubby for the display or storage of books, photo frames and other decorative objects. This rectangular end table features a smooth white finish on all sides. Perfect multi-use display unit for the living room, bedroom, family room, or as a nightstand/lamp table. This small modern accent table is supported by sturdy black metal legs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33723R.L.S)
- GLARO Wet Umbrella Bag Holder, Black (WVB11BK)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- FLASH FURNITURE Lila 4 Pack Silver Metal Restaurant Stack Chair with Aluminum Slats (4-TLH-017C-GG)
- MONARCH SPECIALTIES Accent Table - Glossy White / Chrome Metal (I 3056)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Storage, Living Room, Bedroom, Walnut Laminate (I 2144)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Contemporary, Modern (I 3478)
- MONARCH SPECIALTIES Accent Table - Glossy Grey With Chrome Metal (I 3030)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- MONARCH SPECIALTIES Accent Table - 22"Dia / Black With Tempered Glass (I 2140)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 36 H (3069)
- Monarch Specialties End Tables