Shop All End Tables
Monarch Specialties
Accent Table - 23"H / Brown Reclaimed-Look / Black Metal
Mfr # I 3583
Zoro # G300671518
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75
- Length 18.5
- Height 23.25
- Material Metal,Particle Board
- Weight 15 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3583
- Zoro # G300671518
- UPC # 680796034009
- Country of Origin China
- Category End Tables
Dimensions
Width | 11.75 |
Length | 18.5 |
Height | 23.25 |
Details
Material | Metal,Particle Board |
Weight | 15 lbs. |
Color | Brown |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Capacity | 30 lbs. |
Description
Save space while providing the perfect sidekick to any furniture ensemble. This end table, featuring a reclaimed look finish in brown, is equipped with an open shelf and modern black metal legs to complete the industrial-inspired design. Made for showing off your favorite decor items or storing books in the living room or family room, this side table can also be used as a bedside table. It is an on-trend piece that is waiting to be added to any living space. Assembly is required.. Sleek and airy side table with an open shelf cubby for the display or storage of books, photo frames and other decorative objects. This rectangular end table features a smooth brown reclaimed wood look on all sides. Perfect multi-use display unit for the living room, bedroom, family room, or as a nightstand/lamp table. This small modern accent table is supported by sturdy black metal legs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Norwood NWD-2306 Handmade Area Rug (NWD2306-23)
- HIRSH 18" W 2 Drawer File Cabinet, Light Gray, Legal (14420)
- VERSARE Hush Panel Electric Post Kit (1855106)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 16 W x 16 D x 37 H in. Rolled Document Box (MGR-37)
- MONARCH SPECIALTIES Accent Table, Side, End, Narrow, Small, 2 Tier, Living Room, Bedroom, White Laminate, White Metal (I 2079)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 3634)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal/ Tempered Glass (I 3502)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2446)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 3635)
- MONARCH SPECIALTIES Accent Table - 22"H / Dark Taupe / Black Metal (I 2083)
- DESIGN TOSCANO Galle Art Nouveau Harp Side Table (AF8074)
- Monarch Specialties End Tables