Shop All End Tables
This Product is Discontinued
Monarch Specialties
Accent Table - 22"H / Black / Black Metal (Discontinued)
Mfr # I 3505
Zoro # G400671159
This Product is Discontinued
Key Features
- Width 11.75
- Length 18
- Height 22.25
- For Use With Indoors, Residential
- Includes Installation hardware, assembly instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3505
- Zoro # G400671159
- UPC # 680796034115
- Country of Origin China
- Category End Tables
Dimensions
Width | 11.75 |
Length | 18 |
Height | 22.25 |
Details
Color | Black |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Weight | 16 lbs. |
Material | MDF,Laminate, Metal |
Capacity | 22 lbs. |
Description
This accent table triples your storage options. The rectangular tabletop and two fixed open shelves with different heights offer flexibility for placing items you want to display or keep close by. The three tiers and matching side panels in a black finish are supported by a sleek black metal frame for a modern, trendy look. Finished on all sides, it can be positioned in any direction to conveniently fit both narrow and wide spaces in living rooms or bedrooms.. 3-tier accent table with a slender black metal frame and tabletop, shelves, and side panels in black. Two open shelves with different heights offer flexible storage options. Finished on all sides for convenient placement in living rooms, bedrooms, or any room in need of a side table. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.